Shop All Sprayer Accessories
Zep
Spray Nozzle, Brass
Mfr # T25801
Zoro # G9715999
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- For Use With Zep Dura Shot/ Model B Series
Product Information
- Brand Zep
- MFR # T25801
- Zoro # G9715999
- Country of Origin United States
- Category Sprayer Accessories
Details
Item | Spray Nozzle |
Material | Brass |
For Use With | Zep Dura Shot/ Model B Series |
Description
Spray Nozzle, Material Brass, For Use With Zep Dura Shot/ Model B Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Pump, Water w/ Gasket 8" x6" x5" (A-RE545573)
- COSCO Novogratz Poolside Gossip Collection, Roberta Outdoor/indoor Side Table, Charcoal (88068CHC1E)
- DRAMM ONE TOUCH RAINWAND 30"" (10-14800)
- INTERTHERM Intertherm 903663 Roof Jacks - Flue Assy 27"-47", Slant 2.5/12 (903663)
- ZEP Squeeze Tube, EPDM (T03601)
- ZEP Quick Connect, Brass (S81801)
- ZEP Extention Assembly, Brass (S73001)
- ZEP Nozzle Extension, Brass (S81601)
- ZEP Sprayer Repair Kit, Material: Steel (RST0032)
- ZEP Filler Assembly, Brass (RST0012)
- IK SPRAYERS Flexible Extension Tube (83877810)
- Zep Lawn Sprayers & Accessories