Shop All Spray Adhesives
This Product is Discontinued
Zep
Spray Adhesive, Aero Tac II Series, 12 PK (Discontinued)
Mfr # 022501
Zoro # G3901121
Free Shipping & Returns
This Product is Discontinued
Key Features
- Materials Bonded Brick, Concrete, Drywall, Fabric, Foam, Paper, Wood
- Container Size 12 fl oz
- Container Type Aerosol Can
- Working Time 15 sec
- VOC Content Weight 562 g/L
Product Information
- Brand Zep
- MFR # 022501
- Zoro # G3901121
- Country of Origin United States
- Category Spray Adhesives
Dimensions
Container Size | 12 fl oz |
Container Size - Adhesives | 12 oz |
Container Size Range | Under 16 fl oz |
Container Size and Type | 12 fl oz Aerosol Can |
Description
Spray Adhesive, Adhesive Color White, Container Size 12 fl oz, Container Type Aerosol Can, Product Type Spray Adhesive, Series Aero Tac II, Spray Pattern Lace, Working Time 15 sec, Features Fast Evaporating Solvents, Permanent Bond, Repositionable, Temporary Bond, Fast Tack, Full Cure Time 2 hr, Heat Resistant Yes, High Tack Yes, Interior/Exterior Interior/Exterior, Low Odor No, Standards USDA, VOC Content Weight 562 g/L, Water Resistance Waterproof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.