Shop All Sorbents
Zep
Sorbents, Oil-Based Liquids, Brown
Mfr # 962201
Zoro # G4709836
product price: $90.29
/ea
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Inert, Organic
- Color Brown
- Fluids Absorbed Oil-Based Liquids
- Container Type Bag
- Application Fire Department, Garage and Auto Repair Facilities, Police and First Responders, Wastewater Treatment, Water Preservation Organizations
Product Information
Dimensions
Container Size | 2 cu ft |
Details
Composition Detail | Inert, Organic |
Color | Brown |
Fluids Absorbed | Oil-Based Liquids |
Container Type | Bag |
Application | Fire Department, Garage and Auto Repair Facilities, Police and First Responders, Wastewater Treatment, Water Preservation Organizations |
Item | Sorbents |
Series | 9622 |
Absorbent - Container Type | Bag |
Spill Control - Fluids Absorbed | Oil-Based Liquids |
Item - Spill Control | Loose Absorbent |
Volume Absorbed Range | 0 to 9 gal |
Filler Material | Premium Granules |
Features | Effective Anywhere, Multi Functional, Non-Leaching, Non-Toxic |
Composition | Premium Granules |
Deodorizing | Yes |
Neutralizes | Hydrocarbon |
Non-Abrasive | Yes |
Specialized Applications | Fire Department, Garage and Auto Repair Facilities, Police and First Responders, Wastewater Treatment, Water Preservation Organizations |
Product Type | Peat Sorb |
Volume | 2 cu ft |
Neutralizes Chemical Type | Hydrocarbon |
Volume Absorbed Per Sock/Boom | 2 cu ft |
Description
Peat Sorb, Container Type Bag, Composition Detail Inert, Organic, Volume 2 cu ft, Specialized Applications Fire Department, Garage and Auto Repair Facilities, Police and First Responders, Wastewater Treatment, Water Preservation Organizations, Deodorizing Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNOLIA BRUSH Magnolia Beaver Tail Bench Brush (56)
- VIKAN 9 in Sweep Face Broom Head, Soft, Synthetic, Yellow (29166)
- CONCROBIUM 5 gal. Mold Control, Pail (625005)
- SCHAEFER BRUSH Fitting Brush Economy plumbing copper fitting brush, 1 in L Brush (00545)
- ZEP Sorbents, 18 gal, Oil, Brown (962203)
- ZEP Sorbents, Universal, White (699501)
- ZEP Absorbent Pad, 4,608 oz, 18 in x 16 in, Oil-Based Liquids, White, Polypropylene (229901)
- ZEP Absorbent Pad, 1,536 oz, 19 in x 15 in, Universal, Green, Polypropylene (229401)
- ZEP Sorbents, 150 gal, Universal, Tan (425155)
- ZEP Sorbents, 8 gal, Universal, Light Brown (180301)
- BRADY Sorbents, 12 gal, 3 in x 8 ft, Universal, Gray, Polypropylene (AW806)
- Zep Sorbents