Shop All Sorbents
Zep
Sorbents, 18 gal, Oil, Brown
Mfr # 962203
Zoro # G5257310
product price: $207.99
/pk 3, $69.33/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Inert, Organic
- Volume Absorbed per Pkg. 18 gal
- Color Brown
- Fluids Absorbed Oil
- Container Type Bag
Product Information
Dimensions
Container Size | 2.0 cu ft |
Details
Composition Detail | Inert, Organic |
Volume Absorbed per Pkg. | 18 gal |
Color | Brown |
Fluids Absorbed | Oil |
Container Type | Bag |
Application | Fire Department, Garage and Auto Repair Facilities, Police and First Responders, Wastewater Treatment, Water Preservation Organizations |
Item | Sorbents |
Series | 9622 |
Absorbent - Container Type | Bag |
Volume Absorbed Per Pkg. | 18 gal. |
Volume Absorbed Range | 10 to 19 gal |
Spill Control - Fluids Absorbed | Oil-Based Liquids |
Item - Spill Control | Loose Absorbent |
Composition | Inert, Organic |
Filler Material | Inert, Organic |
Features | Effective Anywhere, Multi Functional, Non Leaching, Non Toxic |
Non-Abrasive | Yes |
Deodorizing | Yes |
Neutralizes | Hydrocarbon |
Specialized Applications | Fire Department, Garage and Auto Repair Facilities, Police and First Responders, Wastewater Treatment, Water Preservation Organizations |
Product Type | Granular Sorbent |
Neutralizes Chemical Type | Hydrocarbon |
Volume Absorbed Per Sock/Boom | 18 gal |
Description
Granular Sorbent, Container Type Bag, Composition Detail Inert, Organic, Volume Absorbed per Pkg. 18 gal, Specialized Applications Fire Department, Garage and Auto Repair Facilities, Police and First Responders, Wastewater Treatment, Water Preservation Organizations, Deodorizing Yes, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFFER Floor Cleaner Refill Pads , 10PK (59675)
- RUBBERMAID COMMERCIAL Caddy, f/Cleaning Carts, 9 Pockets, 19-3/4"x1-1/2"x28", BK (RCPFG9T9000BLA)
- WOOSTER Easy Squeegee V-Notch, 25-30 Mils (R8155)
- BOARDWALK 56 gal Trash Bags, 43 in x 47 in, 1.3 mil, Gray, 100 PK (H8647PGK)
- ZEP Sorbents, Oil-Based Liquids, Brown (962201)
- ZEP Sorbents, Oil-Based Liquids, White (176901)
- ZEP Absorbent Pad, 1,536 oz, 19 in x 15 in, Universal, Green, Polypropylene (229401)
- ZEP Absorbent Pad, 4,608 oz, 18 in x 16 in, Oil-Based Liquids, White, Polypropylene (229901)
- ZEP Sorbents, Universal, White (699501)
- ZEP Sorbents, 8 gal, Universal, Light Brown (180301)
- CONDOR Sorbents, 17 gal, 15 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene (35ZR33)
- Zep Sorbents