Shop All Sorbents
Zep
Sorbents, 150 gal, Universal, Tan
Mfr # 425155
Zoro # G5201161
product price: $591.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$591.99
Free 30-Day Returns
Key Features
- Composition Detail Inert, Organic
- Volume Absorbed per Pkg. 150 gal
- Color Tan
- Weight 250 lb
- Fluids Absorbed Universal
Product Information
Dimensions
Container Size | 250 lb |
Description
Granular Sorbent, Container Type Drum, Composition Detail Inert, Organic, Container Type and Capacity 250 lb Drum, Weight 250 lb, Volume Absorbed per Pkg. 150 gal, Granular Grade 4 - Coarse, Specialized Applications Around Dumpsters and Refuse Cans, Barns and Stables, Dairies, Garbage Collection Trucks, Hotels, kennels, LandFill Areas, Rendering Plants, Restaurants, Sewage Plants, Deodorizing Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION SORBENT PRODUCTS Global Industrial Oil Only Sorbent Pads, Heavyweight, 15inW x 18inL, White, 100/Pack (670636)
- IMPERIAL MFG Brush Chimney Clean11X11 In Sq (BR0333)
- QUEST NU-VIEW Concession & Food Equipment Cleaner, 20oz (20301-1)
- POLAR PLASTICS Construction Film, 6x100, 4 mil, White (W64)
- ZEP Sorbents, 18 gal, Oil, Brown (962203)
- ZEP Sorbents, Universal, White (699501)
- ZEP Absorbent Pad, 4,608 oz, 18 in x 16 in, Oil-Based Liquids, White, Polypropylene (229901)
- ZEP Sorbents, 8 gal, Universal, Light Brown (180301)
- ZEP Sorbents, Oil-Based Liquids, Brown (962201)
- ZEP Absorbent Pad, 1,536 oz, 19 in x 15 in, Universal, Green, Polypropylene (229401)
- SPILLTECH Sorbents, 55 gal, 15 in x 150 ft, Oil, White, Polypropylene (WRSB150H)
- Zep Sorbents