Shop All Degreasers
Zep
Solvent Cleaner/Degreaser, 20 Oz Aerosol Can, Liquid, Clear, 12 PK
Mfr # 9901
Zoro # G6524493
product price: $171.99
/pk 12, $14.33/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Can
- Size 20 Oz
- Cleaner Form Liquid
- Degreaser Application Metals, machinery, equipment
- Fragrance Solvent-like
Product Information
- Brand Zep
- MFR # 9901
- Zoro # G6524493
- Country of Origin Canada
- Category Degreasers
Dimensions
Size | 20 Oz |
Degreaser Container Size | 20 oz. |
Cleaner Container Size | 20 oz |
Container Size | 20 oz |
Description
Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Aerosol Spray Can, 20 oz, Net Weight 1.6125 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 97 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe No, Chlorinated/Non Chlorinated Chlorinated, Dielectric Strength 36,000V, Application Equipment/Machinery, Fleet/Vehicle, OSHA, SARA, TSCA Compliant, Primary Chemical None, Base Formula Solvent Based
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN BRUSH Fiberglass Handle, ACME Threaded, 56" (25964)
- ZEP Degreaser, 15 Oz Aerosol Can, Liquid, Clear, 12 PK (18501)
- LYSOL Cleaners & Detergents, Aerosol Spray, Crisp Linen® (19200-99608)
- BERRY PLASTICSRP 20x100 4Mil CLR Film (625954)
- ZEP Cleaner/Degreaser, 20 gal Drum, Liquid (85650)
- ZEP Citrus Scent Heavy Duty Degreaser 32 oz Liquid (ZUCIT32CA)
- ZEP Engine Cleaner And Degreaser, 20 Oz Aerosol Can, Liquid, Clear, Colorless, 12 PK (1047961)
- ZEP Degreaser, 1 Gal Pail, Liquid, Blue-Green, 4 PK (085924)
- ZEP Concentrated Multi-Purpose Cleaner And Degreaser, 55 Gal Trigger Spray Bottle, Liquid, Dark Green (44285)
- ZEP Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Green, 12 PK (ZUALL32)
- BLUE PLANET HIOX BLUE PLANET HIOX ALL PURPOSE CLEANER 128oz / 2 per case (BPHIOX-128)
- Zep Degreasers