Shop All Air Fresheners & Odor Eliminators
Zep
Smoke Odor Eliminator, Professional Strength, 16oz., , PK 12
Mfr # ZPEZUSOE16CT
Zoro # G702502144
product price: $131.99
/pk 12, $11.00/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Deodorizer
- Fragrance Crisp Mountain Fresh
- Color Black
- Cleaner Form Aerosol
- Features Odor Neutralizer
Product Information
- Brand Zep
- MFR # ZPEZUSOE16CT
- Zoro # G702502144
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 16 oz |
Details
Type | Deodorizer |
Fragrance | Crisp Mountain Fresh |
Color | Black |
Cleaner Form | Aerosol |
Features | Odor Neutralizer |
Item | Professional Strength Smoke Odor Eliminator |
Description
Smoke Odor Eliminator tackles smoke odors at their sources and leaves a gentle, fresh scent in its wake. Its advanced aerosol technology encapsulates airborne odor molecules to eliminate them. The nontoxic formula removes nasty odors caused by cigarettes, cigars, pets, garbage, food and bathroom use and is ideal for use in automobiles, restrooms, closets and other spaces throughout the house. It is also effective in bars, restaurants and breakrooms.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE GREEN Cleaner/Degreaser, 1 Gal Jug, Liquid, Yellow (3010200614010)
- CARLISLE FOODSERVICE Pro Dbl-Blade Rubber Squeegee, 10", PK12 (4007300)
- 3M Scouring Pad, 86, Heavy Duty, 6"X9" (48011-05509)
- PROCTER & GAMBLE 2CT XPWR Magic Eraser (4249)
- ZEP Dumpster Fair, Odor Neutralizer, 100 lb. (F03340)
- ZEP Air and Fabric Odor Eliminator, 1 gal, PK4 (ZUAIR128)
- ZEP Micro-Mist Fresh Scent Aero, 20n10, PK12 (024301)
- ZEP Odor Control Concentrate, Blue (ZPEZUOCC128)
- ZEP Odor Control Concentrate, 1Gal, , Fresh Scent, PK 4 (ZPEZUOCC128CT)
- ZEP Deodorizer, Size 1 gal., Bottle, PK4 (177924)
- CHASE Metered Air Freshener Apple, 7oz., PK12 (438-5188)
- Zep Air Fresheners & Odor Eliminators