Shop All Sprayer Accessories
Zep
Shut Off, Plastic
Mfr # S71701
Zoro # G9725674
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With Zep Dish Wash Pump
Product Information
- Brand Zep
- MFR # S71701
- Zoro # G9725674
- Country of Origin United States
- Category Sprayer Accessories
Details
Item | Shut Off |
Material | Plastic |
For Use With | Zep Dish Wash Pump |
Description
Shut Off, Material Plastic, For Use With Zep Dish Wash Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Manual Starter Switch Fits Massey Ferguson TO20 and TO30 Tractors (181679M1)
- ZORO SELECT 7 ft 6 in x 19 ft 6 in Standard Duty 15 Mil Tarp, Jade Green, Polyester Coated Cotton Canvas (10P560)
- ARROWHEAD BRASS BUBBLER SHRUB 1/2"" ADJ (B6F)
- MUTUAL INDUSTRIES Jute Mesh Blanket, 225' Length X 4' Width (17685-1-48)
- ZEP Filler Cap Assembly, Steel (S00701)
- ZEP Squeeze Tube, EPDM (T03601)
- ZEP Filler Assembly, Brass (T39501)
- ZEP Strainer Kit, Plastic Metal (916601)
- ZEP Nozzle Extension, Brass (T23301)
- ZEP Filter Assembly, Cast/Lexan (W12101)
- TEEJET TriggerJet Spray Gun (50800-21-AL-300)
- Zep Lawn Sprayers & Accessories