Shop All Disinfectants and Sanitizers
Zep
Sanitizer, 5 gal. Plastic Pail, Mild, Red
Mfr # 170039
Zoro # G3794675
original price:
$93.05
4% off
Free Shipping & Returns
$88.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Plastic Pail
- Fragrance Mild
- Color Red
- Primary Chemical Quat
- Cleaner Chemical Product Grouping Disinfectants and Sanitizers
Product Information
- Brand Zep
- MFR # 170039
- Zoro # G3794675
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 5 gal. |
Degreaser Container Size | 5 gal. |
Cleaner Container Size | 5 gal. |
Container Size | 5 gal |
Description
Disinfectant and Sanitizer, Primary Chemical Quat, Container Type Bucket, Container Size 5 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:256 to 1:673, Fragrance Mild, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Wet Contact Time 1 to 10 min, Targeted Pathogens H1N1; Herpes; MRSA; Norovirus; Salmonella, Product Series FS AMINE Z, VOC Content 0 Percent, Flash Point None, Rinse Required No, NSF Rating Not Rated, EPA Registered Yes
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Disposable Fleece Liner for DCV585 Dust Extractor (5 PK) (DCV9402)
- SCRUBBING BUBBLES Scrub Bubl Drop-Ins Blue (00191)
- ZEP Spray Foamer, 96 oz., Plastic, White/Black (834701)
- OCEDAR BRANDS PWR Corn BroomDust Pan (167420)
- ZEP Sanitizer, 1 gal. Plastic Pail, Mild, Red, 4 PK (170023)
- ZEP Disinfectant Cleaner, Spray Bottle, Pleasant, Yellow, 4 PK (N68901)
- ZEP Antibacterial Disinfectant, 1 gal. Jug, Lemon, Clear, 4 PK (ZUBAC128)
- ZEP Disinfectant, 2 gal. Bottle, Lemon, 12 PK (434401)
- ZEP Zep Regular Scent All Purpose Disinfecting Cleaner Liquid 32 oz (ZUAPBD32)
- ZEP Neutral Disinfectant Cleaner, 2.5 gal. Jug, Pleasant (752059)
- CLOROX Clorox® Healthcare Versasure Cleaner Disinfectant Wipes, 12" X 12", White, 110/Bucket, 2/Ct (31759)
- Zep Disinfectants and Sanitizers