Shop All Disinfectants and Sanitizers
Zep
Sanitizer, 5 gal. Pail, Slight, Light Red-Orange
Mfr # 155435
Zoro # G6552697
original price:
$144.99
9% off
new price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Pail
- Fragrance Slight
- Color Light Red-Orange
- Primary Chemical Quat
- Cleaner Chemical Product Grouping Disinfectants and Sanitizers
Product Information
- Brand Zep
- MFR # 155435
- Zoro # G6552697
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 5 gal. |
Degreaser Container Size | 5 gal. |
Cleaner Container Size | 5 gal. |
Container Size | 5 gal |
Description
Sanitizer and Disinfectant, Primary Chemical Quat, Container Type Bucket, Container Size 5 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 1/4 oz per gal, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Wet Contact Time 10 min, Targeted Pathogens Listeria; Salmonella, Product Series Provisions No Rinse Sanitizer, VOC Content 1 Percent, Flash Point Greater than 208 Degrees F, Rinse Required No, NSF Rating Not Rated
Restrictions
- This item has been restricted from sale in the following states: PR
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- O-CEDAR Easy Wring Mop Refill (148474)
- BEHRENS 14Qt Galv Stl Wtr Pail (1214GS)
- JACKS Oval Tack Sponge (10316)
- FOR LIFE PRODUCTS Microfbr Applctr Mitt1Pk (RJMITPKG)
- ZEP Sanitizer, 1 gal. Pail, Slight, Light Red-Orange, 4 PK (155424)
- ZEP Neutral Disinfectant Cleaner, 55 gal. Drum, Pleasant, Yellow (752086)
- ZEP Cleaners & Detergents, Bottle, Pleasant, 4 PK (ZUNRS128)
- ZEP Zep Lemon Scent Disinfectant Cleaner 32 oz (ZUBAC32)
- ZEP Cleaner and Disinfectant, 20 gal. Drum, Odorless, Colorless (655650)
- ZEP Cleaning Product, 1 gal. Jug, Chlorine, Light Yellow, 4 PK (540824)
- CLOROX Clorox® Healthcare Versasure Cleaner Disinfectant Wipes, 12" X 12", White, 110/Bucket, 2/Ct (31759)
- Zep Disinfectants and Sanitizers