Shop All Specialty Cleaners
Zep
Recirculating Detergent, Powders, 500 lb.
Mfr # 488580
Zoro # G4703238
Free Shipping & Returns
$1,372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 500 lb
- Container Type Drum
- Fragrance Unscented
- Container Size 500 lb
- Base Type Water
Product Information
- Brand Zep
- MFR # 488580
- Zoro # G4703238
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 500 lb |
Container Size | 500 lb |
Description
Parts Washer Cleaner, Base Type Water, Removes Grease, Grime, Oil, For Material Type Metals, Flash Point 200 Degrees F, Container Size 500 lb, Ready to Use/Concentrated Ready to Use, Product Form Powder, Minimum Operating Temperature 150 Degrees F, Container Type Drum, Standards CERCLA Reportable Quantity, EPCRA-Emergency Planning and Community Right-to-Know Act, SARA 302, SARA 304 Extremely Hazardous Substances Reportable Quantity, SARA 311/312 Hazardous, SARA 313, TSCA, Chemical Type Alkaline
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 50" Color Coded Handle, 1 in Dia, Blue, Aluminum (29583)
- KLEENEX Towels & Wipes, White, Box, Cloth-Like, 120 Wipes, Unscented, 120 PK (01701)
- SOFT CARE 1.3L Liquid Hand, Hair & Body Wash Cartridge (100907876)
- RUBBERMAID COMMERCIAL 30 in to 42 in L Duster, Black, Lambswool (FG9C04000000)
- ZEP 1 Gal. Multi-Surface Floor Cleaner (ZUMSF128)
- ZEP Deo 3, Industrial Deodorant, 55 gal. (177985)
- ZEP Recirculating Detergent, Powders, 125 lb. (488542)
- ZEP Deo 3, Industrial Deodorant, 5 gal. (177935)
- ZEP House & Siding Pressure Wash Concentrate, 1gal (ZUVWS128)
- ZEP Driveway & Concrete Pressure Wash Concentrate, 1gal (ZUBMC128)
- PLINK GARBAGE DIS POSAL CLEANER/FRESHNER (PLM12T)
- Zep Specialty Cleaners