Shop All Specialty Cleaners
Zep
Recirculating Detergent, Powders, 125 lb.
Mfr # 488542
Zoro # G4702827
product price: $498.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$498.99
Free 30-Day Returns
Key Features
- Size 125 lb
- Container Type Round Plastic Drum
- Fragrance Odorless
- Recommended Dilution Ready to Use
- Cleaner Form Powder
Product Information
- Brand Zep
- MFR # 488542
- Zoro # G4702827
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 125 lb |
Container Size | 125 lb |
Description
Parts Washer Cleaner, Base Type Water, Removes Grease, Grime, Oil, For Material Type Metals, Flash Point 200 Degrees F, Container Size 125 lb, Ready to Use/Concentrated Ready to Use, Product Form Powder, Minimum Operating Temperature 150 Degrees F, Container Type Drum, Chemical Type Alkaline, Cleaner Type Recirculating Detergent, Color White, Flammability Flammable, For Washer Type Water-Based Parts Washers, Fragrance Unscented, Low Foam Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Drain Pipe Opener & Cleaner (BL600779)
- CLAWBROOM Claw Broom 7 in. W Broom (CB240-01)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, Pop Up Box, Double Recreped (DRC), 90 Wipes, 10 3/4 in x 10 in, 9 PK (03046)
- IMPACT PRODUCTS Pump Dispenser, 21in.H, Liquid, Bulk (901A-91)
- ZEP Coil Cleaner, Clear, 1 gal., Liquid, PK4 (120324)
- ZEP Buff Cleaner, Liquid, 1 qt, Bottle, PK12 (190901)
- ZEP Low-Foam Stripper, Powders, 40 lb., Brown (61534)
- ZEP Wall Cleaner Foam 18 oz (ZUFWC18)
- ZEP Root Kill, 1 gal., PK4 (ZROOT24)
- ZEP 1 Gal. Multi-Surface Floor Cleaner (ZUMSF128)
- RAIN-X 12 Oz. Shower Door X-treme Clean Shower Cleaner (630035)
- Zep Specialty Cleaners