Shop All Spray Bottles
Zep
Professional Spray Bottle, 32 oz, Blue/Gold/Clear, PK36 PK
Mfr # HDPRO36
Zoro # G902684671
product price: $163.99
/pk 36, $4.56/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Gold/Clear
- Material Plastic
- Capacity 32 oz
- Weight 12 lbs
Product Information
- Brand Zep
- MFR # HDPRO36
- Zoro # G902684671
- Country of Origin China
- Category Spray Bottles
Details
Item | Spray Bottle |
Color | Blue/Gold/Clear |
Material | Plastic |
Capacity | 32 oz |
Weight | 12 lbs |
Description
Featuring an ergonomic trigger and adjustable nozzle, this spray bottle sprays up to 30 ft. and is ideal for commercial and residential use. Graduated measurement marks make it perfect for use with concentrates and ensures easy mixing. It also has a label area for easy identification of contents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 1.5 Liter Capacity Sanitizing & Cleaning All Purpose Handheld Sprayer (534735)
- CITRA SOLV 22OZ MP Cleaner (RTU2206)
- SCOTT Scott Shop Towels Original, Blue, (55 Towels/Roll, 12 Rolls/Case, 660 Towels/Case) (75147)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Blue, Polypropylene, 18 in L Overall (2VGZ3)
- ZEP Dura Shot, Compressed Air Sprayer (SP00228S)
- ZEP PROF SPRAY BOTTLE 48OZ (C32810)
- ZEP Spray Foamer, 96 oz., Plastic, White/Black (834701)
- ZEP 32 oz Professional Trigger Spray Bottle, Plastic, Blue/Gold/Clear (HDPRO36EA)
- ZEP Professional Spray Bottle, No Color (ZPEHDPRO36)
- ZEP 32 oz Spray Bottle (ZUPRO2)
- CHAPIN R E MFG WORKS GAL Bleach Sprayer (20075)
- Zep Spray Bottles