Shop All Kitchen Cleaners
Zep
Process Cleaner, 5 gal, Bucket
Mfr # 294035
Zoro # G4701436
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Type Pail
- Cleaner Container Size 5 gal
- Fragrance Mild
- Recommended Dilution Ready to Use
- Primary Chemical None
Product Information
- Brand Zep
- MFR # 294035
- Zoro # G4701436
- Country of Origin United States
- Category Kitchen Cleaners
Dimensions
Cleaner Container Size | 5 gal |
Container Size | 5 gal |
Description
Process Cleaner, All Purpose Cleaner, Surfaces for Use On Food Establishments, Food Processing Plants, Bucket, 5 gal, Fragrance Mild, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Standards UL Listed, Biodegradable Yes, Color Clear Green, Butyl Free Yes, VOC Content 0 Percent, Flash Point 219 Degrees F, NSF Rating Not Rated, pH Level 13, 13.5, pH Value Alkaline, Product Series FS X-4490, Properties Biodegradable, Butyl Free
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFFER HD Dusters, Plastic Handle Extends to 3ft, 1 Handle & 3 Duster/Kit, PK6 (82074)
- SPRAYWAY Fresh Scent Oven And Grill Cleaner 20 oz Foam (SW824R)
- I-MOP Solution Tank, For Mfr. No. 1237770 (1237699)
- TOTAL SOLUTIONS Degreaser, 12 Oz Aerosol Can, Liquid, Grey, 12 PK (82115003)
- ZEP Heavy Duty Cleaner, 5 gal, Bucket (244335)
- ZEP Heavy Duty Overn Cleaner, 32oz, PK12 (1043381)
- ZEP No Scent Oven And Grill Cleaner 19 oz Foam (ZUOVGR19)
- ZEP Oven Cleaner, Liquid, 1 qt., Bottle, PK12 (J44601)
- ZEP Oven Cleaner, Liquid, 1 gal., Bottle, PK4 (104824)
- ZEP Oven Cleaner, Drum, 55 gal, Oven Brite (104885)
- DIVERSEY Oven and Grill Cleaner, 32 oz., PK6 (94368241)
- Zep Kitchen Cleaners