Shop All Penetrants
Zep
Penetrant, Petroleum Base, Pail
Mfr # 143435
Zoro # G5092022
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 5 gal
- Lubricant NSF Rating Not Rated
- Min. Operating Temp. 0 Degrees F
- Max. Operating Temp. 130 Degrees F
- Series Selig
Product Information
- Brand Zep
- MFR # 143435
- Zoro # G5092022
- Country of Origin United States
- Category Penetrants
Dimensions
Container Size | 5 gal |
Details
Item | Penetrating Lubricant |
Lubricant NSF Rating | Not Rated |
Min. Operating Temp. | 0 Degrees F |
Max. Operating Temp. | 130 Degrees F |
Series | Selig |
Lubricant Color | Brown |
Penetrant Base | Petroleum |
Application | Nuts, Bolts, Pins, Screws, Bushings, Clips, Hinges, Snaps, Lugs, Caps, Locks, Washers, Sliding Mechanisms |
Net Weight | 640 oz. |
GHS Flammability Rating | Flammable Liquid (Category 3) |
Flash Point | 103 Degrees F |
Specific Gravity | 0.82 |
Lubricant Container | Drum |
VOC Content | 49.4 % |
NSF Rating | Not Rated |
Lubricant Base Material | Mineral Oil |
50 State VOC Compliant | No |
Odorless | Yes |
Operating Temp. Range | 0 Degrees F to 130 Degrees F |
Flammability | Flammable |
Net Fill | 5 gal |
Lubricant Base | Mineral Oil |
USDA Certified Biobased Product | No |
Description
Penetrating Lubricant, Zep, Selig, Net Fill 5 gal, Container Size 5 gal, Drum, Mineral Oil, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 130 Degrees F, Not Rated NSF Rating, No 50 State VOC Compliant, 49.4 Percent VOC Content, Brown, Odorless Yes, Flammable, Flammable Liquid (Category 3), Flash Point 103 Degrees F, USDA Certified Biobased Product No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Solenoid Air Control Valve, 1/4 In, 120VAC (152SS600K000030)
- SKF Spherical Roller Bearing, Bore 75mm (22215 EK/C3)
- ENERPAC Adpt, FNPT-MNPT, 3/8-18, 1/4-18, Straight (FZ1630)
- GATES Predator Single Belts, AP63 (AP63)
- ZEP Penetrant, Petroleum, Aerosol Can, PK12 (B41801)
- ZEP Penetrant, Petroleum Base, Jug, PK4 (143424)
- SPRAYON Welding Defect Detector Developer, 14 Oz. (WL744)
- LOCTITE Penetrant, Petroleum, Aerosol Can, 13.52 oz (2343777)
- MAGNAFLUX Penetrant, SKL-SP2, Spotcheck, Solvent Removable, 10.5 oz (01-5155-83)
- BLASTER 5 gal Penetrating Lubricant Bucket Clear (5-PB)
- KROIL 8 Oz. Penetrating Oil, Industrial-Grade, Multipurpose, Rust Loosening, Penetrant, 24PK (KL081C)
- Zep Penetrants and Lubricants