Shop All Parts Washers & Accessories
Zep
Parts Washer
Mfr # PW00270
Zoro # G808385481
product price: $2,088.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$2,088.99
Free 30-Day Returns
Key Features
- Tank Capacity 32 gal
- Voltage 115V AC
- Standards UL Listed
- Minimum Operating Temperature 32 Degrees F
- Cleaning Method Manual, Soak
Product Information
- Brand Zep
- MFR # PW00270
- Zoro # G808385481
- UPC # 690858657817
- Country of Origin United States
- Category Parts Washers & Accessories
Dimensions
Tank Overall Height | 25 in |
Tank Overall Depth | 21 in |
Tank Overall Width | 42 in |
Details
Tank Capacity | 32 gal |
Item | Parts Washer |
Voltage | 115V AC |
Standards | UL Listed |
Minimum Operating Temperature | 32 Degrees F |
Cleaning Method | Manual, Soak |
For Solution Base Type | Solvent-Based |
Tank Material | Steel |
Maximum Operating Temperature | 100 Degrees F |
Load Capacity | 100 lb |
Horsepower | 1/125 hp |
Maximum Fluid Level | 8 in |
Maximum Operating Temperature | 100 Degrees F |
Description
Parts Washer, For Solution Base Type Solvent-Based, Cleaning Method Manual, Soak, Tank Material Steel, Tank Capacity 32 gal, Maximum Fluid Level 8 in, Load Capacity 100 lb, Tank Overall Width 42 in, Tank Overall Depth 21 in, Tank Overall Height 25 in, Minimum Operating Temperature 32 Degrees F, Maximum Operating Temperature 100 Degrees F, Voltage 115V AC, Horsepower 1/125 hp, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE 14.1 oz. Grease Cartridge Gray/Black (VV63310)
- GROTE Standard Tie, Black, 24.6", 175Lb, PK25 (85-6120)
- KEN-TOOL Tg334 4# Dead Blow Hammer (35334)
- VELVAC Anti-Siphon Tube, 1.87 In Filler Neck (600246-1)
- ZEP Parts Washer Filter, White, 18" H, 14" W (905201)
- ZEP Pump (PWP0086)
- ZEP Parts Washer Pump, Black/Silver, 5" H, 5" W (916701)
- ZEP Filter Sock (PWP0096)
- ZEP Dyna 143, Parts Washing Cleaner, 55 gal. (036685)
- ZEP Degreaser Bowl (F77201)
- SMARTWASHER Parts Washer, 15 gal., 300 GPH, HDPE, Mobile (14161)
- Zep Parts Washers & Accessories