Shop All Bathroom Cleaners
Zep
Oxy NonAcid BathroomCleaner, 2LBottle, PK4
Mfr # N68301
Zoro # G4702382
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Multi-Surface Bathroom Cleaner
- Container Type Plastic Jug with Handle
- Fragrance Mint
- Cleaner Form Liquid
- Primary Chemical Hydrogen Peroxide
Product Information
- Brand Zep
- MFR # N68301
- Zoro # G4702382
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Cleaner Container Size | 2 L |
Container Size | 2 L |
Description
Multi-Surface Bathroom Cleaner, Oxy Non-Acid Bathroom Cleaner, Primary Chemical Hydrogen Peroxide, Surfaces for Use On Bathroom Floors, Counters, Doors, Faucets, Glass, Grout, Partition Walls, Shower Stalls, Sinks, Tile, Windows, Container Type Bottle, Container Size 2 L, Fragrance Mint, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:25 to 1:256, Cleaner Form Liquid, Color Green, Product Series Safe2Dose, VOC Content 0 Percent, pH Level 4.5, 5, pH Value Neutral
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEAUMONT Citrus II Cleaner, 1 gal. Bottle, Citrus, 4 PK (633712928)
- TAICANG Disposable Mop, White, Microfiber, PK500 (TMMP446016)
- ETTORE Master Squeegee Rubber 12 Pack 14 Inch, 12PK (1417)
- TOUGH GUY 1 in String Wet Mop, 22 oz Dry Wt, Slide On Connection, Looped-End, White, Cotton/Synthetic (1TYU1)
- ZEP Mildew Stain Remover, 5 gal, Bucket (147235)
- ZEP Bestuff, Scouring Soft Scrub, 1 qt., PK12 (106601)
- ZEP 1 Gal. Shower Tub and Tile Cleaner, 4PK (ZUSTT128)
- ZEP Bathroom Cleaner, 1 gal., Bottle, PK4 (125423)
- ZEP Shower Tub and Tile Cleaner 32 Ounce, 8PK (ZUSTT32)
- ZEP Kitchen/Bathroom Cleaner, Bottle, PK12 (103801)
- CLOROX Tilex Instant Mildew Remover 32oz Spray 9 Bottles/Case - (COX35600CT)
- Zep Bathroom Cleaners