Shop All Carpet & Upholstery Cleaning Chemicals
Zep
Odor Eliminator, Spray Bottle, PK12
Mfr # 189001
Zoro # G6554541
product price: $165.99
/pk 12, $13.83/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Dilution Ready to Use
- Size 32 oz.
- Cleaner Chemical Product Grouping Odor Eliminators
- Degreaser Container Type Spray Bottle
- Cleaner Form Liquid
Product Information
- Brand Zep
- MFR # 189001
- Zoro # G6554541
- Country of Origin United States
- Category Carpet & Upholstery Cleaning Chemicals
Dimensions
Size | 32 oz. |
Cleaner Container Size | 1 qt |
Degreaser Container Size | 1 qt. |
Container Size | 32 oz |
Details
Item | Odor Eliminator |
Recommended Dilution | Ready to Use |
Cleaner Chemical Product Grouping | Odor Eliminators |
Degreaser Container Type | Spray Bottle |
Cleaner Form | Liquid |
Primary Chemical | None |
Color | Colorless |
Net Weight | 31.05 |
Fragrance | Cherry |
Cleaner Container Type | Spray Bottle |
Container Type | Bottle |
Item - Surface and Air Deodorants | Odor Eliminator |
RTU Yield per Container | 32 oz |
For Use With | Air |
Air Freshener Form | Liquid |
Surfaces for Use On | Hard Nonporous Surfaces |
Product Series | Air Fair Cherry |
NSF Rating | Not Rated |
VOC Content | 11% |
Application | Airport terminals, automotive interiors, carwashes and detailing shops, cleaning and maintenance services, hospitals, hotels and motels, new and used vehicle dealerships, nursing homes, schools, sports and recreation clubs, and service stations are all suitable environments for this product. |
Description
Odor Eliminator, Odor Eliminators, Fragrance Pleasant, Container Type Trigger Spray Bottle, Container Size 32 oz, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Clear, Hard Nonporous Surfaces, None, Ready to Use/Concentrated Ready to Use, Net Weight 2.5875 lb, NSF Rating Not Rated, Product Series Air Fair Cherry, VOC Content 11 Percent, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEAN-STRIP TSP Substitute Cleaner 32 oz (QKTP348)
- WEILER 18" Fine Sweep Floor Brush Black Horsehair Fill (42001)
- DIAL Zout Stain Remover (37811)
- BIG D Non-Para Toilet Bowl Block, Lasts 30 Days, White, Evergreen, PK12 (066100)
- ZEP Odor Eliminator, Spray Bottle, PK12 (165101)
- ZEP Extractor Carpet Shampoo, 1 gal., PK4 (ZUCEC128)
- ZEP High Traffic Carpet Cleaner, 1 gal, PK4 (ZUHTC128)
- ZEP Carpet Extraction Cleaner, Lemongrass, 1gal Bottle (1041398EA)
- ZEP Pot and Pan Cleaner, Pail, Sz 5 gal. (151335)
- ZEP Carpet Spotter, 5 gal., Pail, Lemongrass (128439)
- HOOVER CleanSlate Bagged Corded Standard Filter Spot Cleaner (FH14000)
- Zep Carpet & Upholstery Cleaning Chemicals