Shop All Air Fresheners & Odor Eliminators
Zep
Odor Eliminator, 2.75 gal, Jug
Mfr # 162152
Zoro # G5527463
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Lemon
- Color Clear
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
- Cleaner Container Size 2.75 gal
Product Information
- Brand Zep
- MFR # 162152
- Zoro # G5527463
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 2.75 gal |
Container Size | 2.75 gal |
Details
Fragrance | Lemon |
Color | Clear |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Cleaner Chemical Product Grouping | Odor Eliminators |
Net Weight | 24.25 lb |
Item - Surface and Air Deodorants | Odor Eliminator |
Container Type | Jug |
Product Series | Air Fair Lemon |
Features | Neutralizes and Destroys Odors |
Item | Odor Eliminator |
Primary Chemical | None |
VOC Content | 8% |
NSF Rating | Not Rated |
Air Freshener Form | Liquid |
Surfaces for Use On | Air |
Description
Odor Eliminator, Odor Eliminators, Fragrance Lemon, Container Type Jug, Container Size 2.75 gal, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Clear, Air, None, Ready to Use/Concentrated Ready to Use, Features Neutralizes and Destroys Odors, Net Weight 24.25 lb, NSF Rating Not Rated, Product Series Air Fair Lemon, VOC Content 8 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRONCO Trash Can Lid, 10 gal Bronco Rnd Lid Prpl (84101189)
- TOUGH GUY Gritted Oil-Based Sweeping Compound (24WJ59)
- TOUGH GUY Scrub Brush, Medium, 17 in L Handle, 3 in L Brush, Red, Polyproplyene, 20 in L Overall (807N42)
- STRUCTRON 75" Handle, Telescoping, Yellow, 612ft, Yellow, Fiberglass (60253)
- ZEP Odor & Waste Digester, Bucket, 5 gal, Liq (582935)
- ZEP Deodorizer, Size 1 lb., Canister, PK12 (F03301)
- ZEP Smoke, Odor Eliminator, 16oz, PK12 (ZUSOE16)
- ZEP Odor Control Concentrate, Blue (ZPEZUOCC128)
- ZEP Odor Counteractant, 2 L, Jug, PK4 (N68801)
- ZEP Micro-Mist Fresh Scent Aero, 20n10, PK12 (024301)
- FRESH PRODUCTS Bio Conqueror 105 Enzymatic Concentrate, Cucumber Melon, 1 gal, PK4 (1-BWB-CM-F)
- Zep Air Fresheners & Odor Eliminators