Shop All Disinfectants and Sanitizers
Zep
Neutral Disinfectant Cleaner, 20 gal. Plastic Pail, Pleasant, Yellow
Mfr # 752049
Zoro # G6566721
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Plastic Pail
- Fragrance Pleasant
- Color Yellow
- Primary Chemical Quat
- Cleaner Chemical Product Grouping Disinfectants and Sanitizers
Product Information
- Brand Zep
- MFR # 752049
- Zoro # G6566721
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 20 gal. |
Cleaner Container Size | 20 gal. |
Degreaser Container Size | 20 gal. |
Container Size | 20 gal |
Description
Neutral Disinfectant Cleaner, Primary Chemical Quat, Container Type Drum, Container Size 20 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 4 oz per 1 gal, Fragrance Pleasant, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Wet Contact Time 10 min, Targeted Pathogens E-coli; H1N1; Hepatitis B; Hepatitis C; Herpes; HIV; Listeria; MRSA; Rotavirus; Salmonella, Product Series DZ-7, VOC Content 0 Percent, Flash Point None
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER MFG Duraflex Flat Back Water Bucket 12 Qt. (1147)
- FABULOSO All Purpose Cleaner, 169 oz Bottle, Lavender, 3 PK (CPC53122)
- MILLER MFG Duratote Box RED (1143-RE)
- VIKAN 10-13/32"L Polyester Replacement Brush Head Wall Brush (70478)
- ZEP Neutral Disinfectant Cleaner, 55 gal. Drum, Pleasant, Yellow (752086)
- ZEP Neutral Disinfectant Cleaner, 5 gal. Drum, Pleasant, Yellow (752039)
- ZEP Cleaning Product, Aerosol Can, Citrus, Colorless, 12 PK (351501)
- ZEP Antibacterial Disinfectant, 1 gal. Jug, Lemon, Clear, 4 PK (ZUBAC128)
- ZEP Cleaning Product, 5 gal. Plastic Drum, Lemon, Blue-Green (434435)
- ZEP Disinfectant, 20 oz. Aerosol Can, Pleasant, 12 PK (000301)
- SEVENTH GENERATION Cleaners & Detergents, Trigger Spray Bottle, Mint (22981EA)
- Zep Disinfectants and Sanitizers