Shop All Lubricants
Zep
Multipurpose Lubricant, Jug, 1 gal., PK4
Mfr # 374524
Zoro # G5121352
product price: $340.99
/pk 4, $85.25/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating Not Rated
- Container Size 1 gal
- Lubricant Container Jug
- Lubricant Base Petroleum Distillates
Product Information
- Brand Zep
- MFR # 374524
- Zoro # G5121352
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 1 gal |
Description
General Purpose Lubricant, Wet, Zep, Zep 45 Dual Force, Net Fill 128 oz, Container Size 1 gal, Lubricant Container Jug, Petroleum Distillates, No Additives Primary Additive, Min. Operating Temp. -55 Degrees F, Max. Operating Temp. 250 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 2 Percent, Lubricant Color Amber, Odorless No, Non-Flammable Flammability, Non-Flammable, Flash Point Greater Than 200 Degrees F, Standards 40 CFR; OSHA, No USDA Certified Biobased Product
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Needle Thrust Roller Bearing, Bore 35mm (AXK3552)
- LEGACY ColorConnex Coupler and Plug Kit, Type B, 1/4" NPT, 1/4" Body, Green, 14-Piece (A71458B)
- BETA 1 FILTERS Hydraulic replacement filter for UE310AN08Z / PALL (B1HF0185148)
- SPEEDAIRE Swivel Assembly, 3/8 (TT2CUA31G)
- ZEP Lubricant, Wet Film, Aerosol Can, PK12 (328901)
- ZEP 45 lb High Temperature Grease Drum Green (312134)
- ZEP Lubricant, Wet Film, Pail, 5 gal. (153535)
- ZEP Lubricant, Wet Film, Aerosol Can, PK12 (10701)
- ZEP 7040 oz., Drum, General Purpose Lubricant (86985)
- ZEP Lubricant, Wet Film, Aerosol Can, PK12 (24601)
- LOCTITE 11 oz Aerosol Can White (1906122)
- Zep Penetrants and Lubricants