Shop All Floor Cleaners and Maintainers
Zep
Multi Surface, Floor Cleaner, 128oz, PK4
Mfr # ZUMSF128
Zoro # G0909813
product price: $43.69
/pk 4, $10.92/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Fragrance Pleasant
- Container Type Jug
- Recommended Dilution Ready to Use
- Flash Point 219.92 Degrees F
Product Information
- Brand Zep
- MFR # ZUMSF128
- Zoro # G0909813
- UPC # 021709018226
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Container Size | 1 gal |
Details
Item | Multi Surface Floor Cleaner |
Color | Clear |
Fragrance | Pleasant |
Container Type | Jug |
Recommended Dilution | Ready to Use |
Flash Point | 219.92 Degrees F |
Standards | DSL, EPCRA, TSCA |
Cleaner Form | Liquid |
Primary Chemical | None |
pH Value | Neutral |
pH Level | 7 |
For Use With | Linoleum, tile, marble, vinyl composition tile (VCT), Luxury vinyl tile (LVT), hardwood, laminate, porcelain, and ceramic |
Description
Multi Surface Floor Cleaner, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, pH Level 7, pH Value Neutral, Ready to Use, Standards DSL, EPCRA, TSCA, Color Clear, Flash Point 219.92 Degrees F, Fragrance Pleasant, Primary Chemical None, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 5 in String Wet Mop, 18 oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Blue, Cotton (30LU83)
- CARLISLE FOODSERVICE Handle, Wet Mop , Quick Release (4166402)
- INTEPLAST GROUP 16 gal Trash Bags, 24 in x 33 in, Light-Duty, 0.35 mil, Clear, 1000 PK (WSL2433LTN)
- KOHLER Elate Double Tp Holder (27289-BL)
- ZEP HighTraffic Carpet Spot Remover Cleaner, Red (ZPEZUHTC128)
- ZEP Sweeping Compound, Oil, 250 lb, Drum (637455)
- ZEP Sweeping Compound, 50 lb (MNSWEEP50)
- ZEP Driveway, Concrete & Masonry Cleaner Concentrate, 1gal (ZUCON128)
- ZEP Concrete Floor Cleaner, Powder, 500lb, Drum (72380)
- ZEP Neutral Floor Cleaner Concentrate, 1gal, PK4 (ZUNEUT128)
- ENZYME MAGIC No Rinse Floor Cleaner, 1 oz. Dilution, PK4 (3000500)
- Zep Floor Cleaners and Maintainers