Shop All Pre-Measured Chemical Dispensers
Zep
Multi-Surface Cleaner, Wall, 5"W, 10"H, 3" D
Mfr # F07301
Zoro # G0504622
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cleaner Chemical Product Grouping Pre-Measured Chemical Dispensers
- Number of Chemicals Dispensed 1
- Mount Wall
- Height 10 in
Product Information
- Brand Zep
- MFR # F07301
- Zoro # G0504622
- Country of Origin United States
- Category Pre-Measured Chemical Dispensers
Dimensions
Height | 10 in |
Width | 5 in |
Depth | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Dilution Control Dispenser |
Cleaner Chemical Product Grouping | Pre-Measured Chemical Dispensers |
Item - Premeasured Chemical Dispensers | Chemical Mixing Dispenser |
Number of Chemicals Dispensed | 1 |
Mount | Wall |
Dispenser Fills | Bottles, Buckets |
Recommended Dilution | Ready to Use |
For Use With | (2) 1/4 in Turn Ball Valve |
Primary Chemical | None |
Bucket Filling Rate | 3 gpm |
Includes | Hoses, Mounting Hardware |
Features | Manual Control |
Cleaner Container Type | Bottle |
Standards | ASSE 1055 |
Cleaner Form | Liquid |
Spray Bottle Fill Rate | Varies with Tip Used |
Dilution Ratio | Ready to Use |
Dispenser Includes | Hose, Mounting Hardware |
Dispenser Series | ZEP Professional |
Dispenser Style | Wall Mount |
Description
Dilution Control Dispenser, Cleaner Form Liquid, Dispenser Fills Bottles, Buckets, Dispenser Includes Hose, Mounting Hardware, Dispenser Series ZEP Professional, Dispenser Style Wall Mount, Number of Chemicals Dispensed 1, Bucket Filling Rate 3 gpm, Depth 3 in, Height 10 in, Width 5 in, Features Manual Control, Standards ASSE 1055
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Disinfecting Wipes, White, Canister, 95 Wipes, 9 in x 6 3/4 in, Cherry Almond, 6 PK (30824)
- FLOTEK Industrial Strength Wipes, 6 PK (FCW62991)
- MEDEGEN MEDICAL PRODUCTS Biohazard Bag, 30x40", 3.0mL, Red, PK100 (2202)
- MARCAL PRO Bathroom Tissue, Standard, 2 Ply, 240 Sheets, White, 48 PK (3001)
- ZEP Diaphragm, For Zep Dispensing Systems (T07701)
- ZEP Product Dispenser 4 plus 1 (DC01544)
- ZEP Metering 311 Tip Kit (S80201)
- ZEP Siphon Tube, For Zep Chemicals (S30301)
- ZEP Drain Guard, For Zep Chemicals (758001)
- ZEP ZDS 1 qt. Fill Dilution Dispenser (DC01540)
- DIVERSEY Dispensing System, J-Fill, Wall-Mounted, 4-Solution Cap, GY (DVOD3754220)
- Zep Pre-Measured Chemicals & Dispensers