Zep

Multi-Surface Cleaner, 20 oz. Aerosol Can, Alcohol (Discontinued)



This Product is Discontinued
Shop for all All Purpose Cleaners

Key Features

  • Container Type Aerosol Can
  • Size 20 oz.
  • Fragrance Alcohol
  • Recommended Dilution Ready to Use
  • Color Clear
See all product information

Product Information

Dimensions

Size 20 oz.
Container Size 18 oz.
Cleaner Container Size 18 oz
Degreaser Container Size 20 oz.

Description

Multi-Surface Cleaner, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Aerosol Spray Can, 18 oz, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Color Clear, VOC Content 27 Percent, Flash Point 82.9 Degrees F, NSF Rating Not Rated, Product Series Zep Professional

Restrictions

  • Hazardous material
  • This item has been restricted from sale in the following states: CA, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA, VT, WI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products