Shop All Bathroom Cleaners
Zep
Mildew Stain Remover, 5 gal, Bucket
Mfr # 147235
Zoro # G4701183
product price: $75.19
/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Multi-Surface Bathroom Cleaner
- Container Type Jug
- Fragrance Fresh
- Cleaner Form Liquid
- Primary Chemical Bleach
Product Information
- Brand Zep
- MFR # 147235
- Zoro # G4701183
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Cleaner Container Size | 5 gal |
Container Size | 5 gal |
Description
Multi-Surface Bathroom Cleaner, Mildew Stain Remover, Primary Chemical Bleach, Surfaces for Use On Auto/Boat Vinyl Tops, Awnings, Brick, Ceilings, Concrete, Equipment, Grout, Mats, Outdoor Furniture, Pool Side Areas, Shower Curtains, Shower Stalls, Tents, Tile, Vinyl Canopies, Walls, Container Type Bucket, Container Size 5 gal, Fragrance Fresh, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Color Green/Yellow, Product Series Mildew Stain Remover
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMEMIST Fragrance Dispenser, Classic White, PK 6 (TMS1047717CT)
- TOUGH GUY Scrubbing Pad, Green, Size 15", Round, PK5 (402W28)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 28 oz Dry Wt, Side Gate Connection, Looped-End, Blue, Synthetic (FGA25306BL00)
- SCHAEFER BRUSH COPPER TUBING CLEANING BRUSH 1/2 IN (00646SX)
- ZEP Acidic Toilet Bowl Cleaner, Mint, 32 oz Bottle (ZUATBC32)
- ZEP Quick Clean, Disinfectant, 32oz, PK12 (ZUQCD32)
- ZEP Shower, Tub and Tile Cleaner, 32 oz., PK12 (ZUSTT32PF)
- ZEP 1 Gal. Shower Tub and Tile Cleaner, 4PK (ZUSTT128)
- ZEP Toilet Bowl Cleaner, Acidic, 32oz. Blue, PK 12 (ZPEZUATBC32CT)
- ZEP Bathroom Cleaner, 1 gal., Bottle, PK4 (125423)
- VALTERRA Valterra VM30752 T-5 Monochem Odor Control Toilet Chemical (V46-VM30752)
- Zep Bathroom Cleaners