Shop All Polishing and Dusting
Zep
Magnet, Dust Mop Treatment, 20n16, PK12
Mfr # 008001
Zoro # G3901158
original price:
$208.90
25% off
new price: $155.99
/pk 12, $13.00/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 20 oz
- Container Type Aerosol Can
- Fragrance Lemon
- Net Weight 16 oz
- Color White
Product Information
- Brand Zep
- MFR # 008001
- Zoro # G3901158
- Country of Origin United States
- Category Polishing and Dusting
Dimensions
Size | 20 oz |
Container Size | 16 oz |
Details
Description
Dust Mop Treatment, Cleaner Form Liquid, Container Size 16 oz, Container Type Aerosol Spray Can, Biodegradable No, Fragrance Lemon, Surfaces for Use On Plastic, VOC Content 16 Percent, Net Weight 16 oz, Package Quantity 12
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTS LIQUID GOLD Wood Cleaner Preservative, Aerosol Can, 14 oz, Almond Scent (AT14)
- CLOROX Clorox CLO78563 13-gal Glad Febreze Fresh Kitchen Bags - 110 per Box (CLO78563)
- TOUGH GUY 36" Drain Brush Handle, 1 in Dia, White, Polypropylene (2KE98)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Yellow (Y-EES-1L-QC-DB)
- ZEP Foaming Wall Cleaner, 18oz, PK12 (ZUFWC18)
- ZEP Sheen, Furniture Clnr-Polish, 20n16, PK12 (021601)
- CHASE Aerosol Furniture Polish, 17oz., PK12 (438-5136)
- PLEDGE Furniture Polish, Aerosol Spray Can, 9.7 oz, Lemon Fragance, 6 Pack (336298/697832)
- CLR Outdoor Furniture Cleaner 26 oz Liquid (OF-26)
- OLD MASTERS 100% Pure Tung Oil (90008)
- METHOD Almond Scent Wood Polish 14 oz Spray (01918)
- Zep Polishing and Dusting