Shop All Lubricants
Zep
Lubricant, Wet Film, Aerosol Can, PK12
Mfr # 10701
Zoro # G5097841
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating Not Rated
- Container Size 12 oz
- Lubricant Container Aerosol Can
- Lubricant Base Petroleum Distillates
Product Information
- Brand Zep
- MFR # 10701
- Zoro # G5097841
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 12 oz |
Description
General Purpose Lubricant, Wet, Zep, Par NC, Net Fill 12 oz, Container Size 12 oz, Lubricant Container Aerosol Can, Petroleum Distillates, Silicone Primary Additive, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 600 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 59.1 Percent, Lubricant Color Colorless, Odorless No, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point None
Restrictions
- WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-1932, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 1932 (1932)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D08-02-FLG0B)
- LEGACY BEARING PACKER FOR GREASE (LML2475)
- REELCRAFT 50 ft. 16/3 Extension Cord Reel 13.0 A Amps 3 Outlets 120V AC Voltage (L 4050 163 9)
- ZEP Lubricant, Wet Film, Pail, 5 gal. (153735)
- ZEP Lubricant, Aerosol Can, 17oz, Wet Film, PK12 (17401)
- ZEP 20 oz Multipurpose Grease Aerosol can Colorless, 12 PK (678501)
- ZEP Multipurpose Lubricant, Jug, 1 gal., PK4 (374524)
- ZEP Zep 2000, Lubricant, 20n13, PK12 (416401)
- ZEP Lubricant, Wet Film, Jug, 1 gal., PK4 (86924)
- SUPER LUBE Air Tool Pneumatic Lubricant, 1 gal. (12040)
- Zep Lubricants