Shop All Ice Melt
Zep
Liquid Ice Melt, 5 gal., Pail
Mfr # 149535
Zoro # G2976164
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 gal
- Effective Temp. -13 Degrees F
- Package Type Pail
- Ice Melt Color Pink
- Contains 2-Diol,2-Nitrilotriethanol,Alpha-Phenyl-Omega-Hydroxy, Ethane-1, Phosphat
Product Information
Dimensions
Size | 5 gal |
Details
Item | Liquid Ice Melt |
Effective Temp. | -13 Degrees F |
Package Type | Pail |
Ice Melt Color | Pink |
Contains | 2-Diol,2-Nitrilotriethanol,Alpha-Phenyl-Omega-Hydroxy, Ethane-1, Phosphat |
Net Weight | 5 gal |
Description
Liquid Ice Melt, 5 gal, Effective Temp. -13 Degrees F, Net Weight 5 gal, Package Type Pail, Ice Melt Color Pink, Contains 2-Diol,2-Nitrilotriethanol,Alpha-Phenyl-Omega-Hydroxy, Ethane-1, Phosphat
Restrictions
- WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z UP Ambassador Shelter, 10x10 Ft., Steel Gray (AMB3SSGF10WH)
- BRIGGS & STRATTON Gasoline Engine, 27 HP, 1-1/8 in. Crank (49T877-0049-Z1)
- BRIGGS & STRATTON Pump Powerflow Assembly (707864)
- STENS New Dressing Wheel Cutter For Fits Part 700-518 Wheel Dresser (700-526)
- ZEP Granular Ice Melt, 50 lb., Bag (440901)
- ZEP Granular Ice Melt, 50 lb., Bag, Green (356601)
- ZEP Granular Ice Melt, 50 lb., Bag, Green, PK49 (356649)
- ZEP Granular Ice Melt, 45 lb., Drum (149433)
- ZEP Granular Ice Melt, 50 lb., Bag, PK49 (440949)
- ZEP Antarctica CMA Ice Melt 50 lb Bag (ZEPN62801)
- PREMIERE Ice Melt, Liquid, 5 gal. Pail, -20 F (CPL005PL-GR)
- Zep Ice Melt