Shop All Glass Cleaners
Zep
Liquid Glass Cleaner Concentrate, Green
Mfr # ZPEZU1052128
Zoro # G407388074
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Size 128 fl oz (4 quart)
- Ready to Use/Concentrated Concentrated
- Cleaner Form Liquid
- Color Green
- Features Non-streaking; Ammonia-free; Disinfectant
Product Information
- Brand Zep
- MFR # ZPEZU1052128
- Zoro # G407388074
- UPC # 21709009064
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Cleaner Container Size | 128 fl oz (4 quart) |
Details
Item | Glass Cleaner Concentrate |
Ready to Use/Concentrated | Concentrated |
Cleaner Form | Liquid |
Color | Green |
Features | Non-streaking; Ammonia-free; Disinfectant |
For Use On | Glass |
Type | Glass Cleaner |
Description
Get glass clean and streakfree without ammonia using Concentrated AmmoniaFree Glass Cleaner Versatile professionalstrength cleaner is safe for all types of tinted commercial, home and automotive glass as well as glasslike surfaces It quickly removes grime, dirt and fingerprints A single gallon makes up to 32 gallons of cleaner Simply spray and wipe to remove smudges, dirt and stains without streaking
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UDP WASHING MACHINE HOSE 6' (WA0677006)
- GEORGIA-PACIFIC Dry Wipe, White, 1/4 Fold Poly Wrapped, Double Recreped (DRC), 65 Wipes, 13 in x 12 1/2 in, 18 PK (20023)
- MAKITA Lxt Compact Brushless 1/2" Hammer Dr 18V (XPH16Z)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, Blue, Paper, 140 Wipes, 10 1/2 in x 9 1/4 in, 16 PK (05120)
- ZEP Liquid Glass Cleaner, 1 gal., Blue, Odorless, Bottle, 4 PK (103623)
- ZEP Aerosol Glass Cleaner, Clear, Aerosol Can, 12 PK (ZUFGC19)
- ZEP Liquid Glass Cleaner, 1 gal., Blue, Rose, Plastic Pail, 4 PK (105225)
- ZEP Liquid Glass Cleaner, 1 qt., Clear, Blue, Rose, Bottle, 12 PK (105201)
- ZEP Liquid Glass Cleaner, 1 qt., Light Blue, Pleasant, Round Plastic Jug with Handle, 12 PK (101001)
- ZEP Spray Streak-Free Glass Cleaner, Blue, 12 PK (ZPEZU112032CT)
- SPRAYWAY Fresh Scent Glass Cleaner 19 oz Spray (SW051R)
- Zep Glass Cleaners