Shop All Glass Cleaners
Zep
Liquid Glass Cleaner, 55 gal., Light Blue, Pleasant, Jug
Mfr # 101085
Zoro # G5069631
product price: $830.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$830.99
Free 30-Day Returns
Key Features
- Cleaner Container Type Drum
- Fragrance Pleasant
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
- Primary Chemical None
Product Information
- Brand Zep
- MFR # 101085
- Zoro # G5069631
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Cleaner Container Size | 55 gal |
Size | 55 gal. |
Degreaser Container Size | 55 gal. |
Container Size | 55 gal |
Description
Glass Cleaner, Ammonia Free No, Container Type Drum, Container Size 55 gal, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, Fragrance Pleasant, Standards VOC Compliant, Color Blue, Flash Point 142.5 Degrees F, Plastic Safe Yes, Product Series Zepvue- R.T.U., Properties Plastic Safe, Recommended Dilution Ready to Use, Surfaces for Use On Ceramic Tile, Chrome, Enamel, Formica, Glass, Mirrors, Plastic, Porcelain, Showcases, Stainless Steel, Tabletops, Vinyl, Windows, Windshields
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE GREEN Cleaner and Degreaser, 55 Gal, 23-1/5inWx23-1/5inLx35inH, Green (13008)
- VIKAN 755mm Flexible Handle, 1 1/8 in Dia, natural, Stainless Steel (53515)
- DIVERSEY Floor Finish, 5 gal., 45 min. (5104933)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 48 in, Extra Heavy-Duty, 22 microns, Black, 150 PK (S404822K)
- ZEP Liquid Glass Cleaner, 1 qt., Light Blue, Pleasant, Round Plastic Jug with Handle, 12 PK (101001)
- ZEP Liquid Glass Cleaner, 55 gal., Light Blue, Pleasant, Drum (F33685)
- ZEP Liquid Glass Cleaner, 1 gal., Light Blue, Pleasant, Plastic Drum, 4 PK (101024)
- ZEP Liquid Glass Cleaner, 1 gal., Blue, Rose, Plastic Pail, 4 PK (105225)
- ZEP Liquid Glass Cleaner, 1 qt., Blue, Pleasant, Plastic Spray Bottle, 12 PK (F33601)
- ZEP Aerosol Glass Cleaner, Clear, Aerosol Can, 12 PK (ZUFGC19)
- ECOS PRO Liquid Glass Cleaner, Clear, Vinegar, Trigger Spray Bottle, 6 PK (PL9300/6)
- Zep Glass Cleaners