Shop All Glass Cleaners
Zep
Liquid Glass Cleaner, 55 gal., Light Blue, Pleasant, Drum
Mfr # F33685
Zoro # G2182820
product price: $918.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$918.99
Free 30-Day Returns
Key Features
- Cleaner Container Type Drum
- Fragrance Pleasant
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
- Primary Chemical None
Product Information
- Brand Zep
- MFR # F33685
- Zoro # G2182820
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Cleaner Container Size | 55 gal |
Size | 55 gal. |
Degreaser Container Size | 55 gal. |
Container Size | 55 gal |
Description
Aircraft Window Cleaner, Ammonia Free Yes, Acrylic Safe Yes, Contains Vinegar No, Container Type Drum, Container Size 55 gal, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, Fragrance Pleasant, Product Label Window View; Dries streak free without leaving a film residue, Standards AMS 1550B, Boeing D6-17487, Douglas CSD #1, Butyl Free No, Color Blue, NSF Rating Not Rated, Phosphate Free Yes, Plastic Safe Yes, Product Series ZEP(R) Aviation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULLMAN-HOLT Shop Vacuum, Wet/Dry Pickup, 1300W (45-20P WET)
- VIKAN 5 1/2 in W Wall Brush, Medium, 10 25/64 in L Brush, Lime, Not Applicable, 10 39/100 in L Overall (704777)
- RENOWN Black for OptiCore Side by Side Toilet Paper Dispenser (REN05162-WB)
- KORKY Plunger w/DripTray, Rubber, CupSize5-3/4In (90-4GR)
- ZEP Liquid Glass Cleaner, 1 qt., Light Blue, Pleasant, Round Plastic Jug with Handle, 12 PK (101001)
- ZEP Liquid Glass Cleaner, 55 gal., Light Blue, Pleasant, Jug (101085)
- ZEP Liquid Glass Cleaner, 1 gal., Light Blue, Pleasant, Plastic Drum, 4 PK (101024)
- ZEP Aerosol Foaming Glass Cleaner, Clear, Aerosol Can, 4 PK (ZUFGC194)
- ZEP Aerosol Glass Cleaner, Clear, Aerosol Can, 12 PK (ZUFGC19)
- ZEP Liquid Glass Cleaner, Pleasant Scent, Bottle, 4 PK (ZU1120128)
- SPRAYWAY Fresh Scent Glass Cleaner 6 oz Foam (SW195R)
- Zep Glass Cleaners