Shop All Septic & Drain Cleaners
This Product is Discontinued
Zep
Liquid Drain Maintainer, Fruity (Discontinued)
Mfr # 1041544
Zoro # G0758003
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cleaner Chemical Product Grouping Drain Cleaners and Maintainers
- Cleaner Container Size 5 gal
- Cleaner Container Type Pail
- Fragrance Pleasant
- Recommended Dilution Ready to Use
Product Information
- Brand Zep
- MFR # 1041544
- Zoro # G0758003
- UPC # 690858702630
- Country of Origin United States
- Category Septic & Drain Cleaners
Dimensions
Cleaner Container Size | 5 gal |
Degreaser Container Size | 5 gal. |
Size | 5 gal. |
Container Size | 5 gal |
Details
Cleaner Chemical Product Grouping | Drain Cleaners and Maintainers |
Item - Drains and Maintainers | Drain Maintainer |
Cleaner Container Type | Pail |
Fragrance | Pleasant |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
For Use On | Commerical Drain Lines, Gease Traps |
Primary Chemical | None |
Includes Chemical | None |
Degreaser Container Type | Pail |
Green Environmental Attribute | Meets SCAQMD Requirements |
Container Type | Pail |
Item | Liquid Drain Maintainer |
Description
Liquid Drain Maintainer, Container Type Bucket, Container Size 5 gal, Cleaner Form Liquid, Fragrance Pleasant, Primary Chemical None, Recommended Dilution Ready to Use
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.