Shop All Mold & Mildew Removers
Zep
Liquid 1 gal Can, 4 PK
Mfr # ZUMILDEW128
Zoro # G7728522
original price:
$41.99
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Fragrance Chlorine
- Container Type Can
- Application Mold & Mildew Stain Remover
- Net Weight 35.24 lbs
Product Information
- Brand Zep
- MFR # ZUMILDEW128
- Zoro # G7728522
- UPC # 20021709009532
- Country of Origin United States
- Category Mold & Mildew Removers
Dimensions
Size | 1 gal |
Details
Cleaner Form | Liquid |
Fragrance | Chlorine |
Container Type | Can |
Application | Mold & Mildew Stain Remover |
Net Weight | 35.24 lbs |
Contains | Sodium Hypochlorite |
Chemicals For Use On | Ceramic Tile; Fiberglass; Grout; Porcelain; Sinks; Toilets |
Description
Zep Commercial® Mold Stain and Mildew Stain Remover, 1 gal, 4/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Cleaning Pad, Blue, Size 17", Round, PK5 (402W11)
- WINDSOFT C-Fold Paper Towels, 1 Ply, 200 Sheets, White, 12 PK (101C)
- ZEP Odor Eliminator, Sz 1 gal., Jug, Liquid, PK4 (153024)
- RUST GUARD Whink RUSTGuard No Scent Toilet Bowl Cleaner 4 oz Tablet (20223)
- ZEP Liquid 1 gal Bottle (ZUMILDEW128E)
- ZEP Liquid 32 oz Spray Bottle (ZUMILDEW32EA)
- ZEP Mold and Mildew Stain Remover 1 qt (ZUMILDEW32)
- ZEP 32 oz. Trigger Spray Bottle, 12 PK (ZUMILDEW32)
- ZEP Liquid 1 qt. Mildew Stain Remover, Plastic Pail, 12 PK (147201)
- ZEP 1 gal. Mold and Mildew Stain Remover, Jug, 4 PK (ZUMILDEW128)
- CLR Mold and Mildew Stain Remover 32 oz (CMM-6)
- Zep Mold & Mildew Removers