Shop All Specialty Cleaners
Zep
Lime and Scale Remover, 5 gal, Bucket
Mfr # 244535
Zoro # G5528075
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 gal
- Container Type Round Plastic Jug with Handle
- Fragrance Acidic
- VOC Content 0%
- Nonflammable Yes
Product Information
- Brand Zep
- MFR # 244535
- Zoro # G5528075
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 5 gal |
Cleaner Container Size | 5 gal |
Container Size | 5 gal |
Description
Lime and Scale Remover, Surfaces for Use On Aluminum, Stainless Steel, Bucket, 5 gal, Fragrance Acidic, Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Cleaner Form Liquid, Product Series 2445, Rinse Required Yes, Application Temperature Room, Features Non-Fuming, VOC Content 0 Percent, NSF Rating Not Rated, Nonflammable Yes, Biodegradable Yes, Net Weight 54.85 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- P&G PROFESSIONAL Dilute 2 Go, Mr Clean Finished Floor Cleaner, Lemon Scent, 4.5 L Jug (72000)
- TOUGH GUY TOUGH GUY Black 18" Floor Squeegee (1ZBZ3)
- CARPET FRESH No Vac Carpet Refresher (280136)
- CLEARSTREAM RECYCLING Recycle Bag 40x46, Clear with Blue, PK100 (CS-CRP)
- ZEP Deo 3, Industrial Deodorant, 55 gal. (177985)
- ZEP Root Kill, 1 gal., PK4 (ZROOT24)
- ZEP 1 Gal. Multi-Surface Floor Cleaner (ZUMSF128)
- ZEP Coil Cleaner, Clear, 1 gal., Liquid, PK4 (120324)
- ZEP Low-Foam Cleaner, Powders, 40 lb., Yellow (61434)
- ZEP Wall Cleaner Foam 18 oz (ZUFWC18)
- QUEST Specialty CARBON-OFF! Heavy Duty Carbon Remover -Aerosol, 20oz, 6PK (10619)
- Zep Specialty Cleaners