Shop All Laundry Detergent
Zep
Laundry Detergent, 130 lb Drum, Powder, Citrus, White
Mfr # 113342
Zoro # G3900817
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Powder
- Cleaner Container Type Drum
- Fragrance Citrus
- High Efficiency Compatibility No
- Color White
Product Information
- Brand Zep
- MFR # 113342
- Zoro # G3900817
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Cleaner Container Size | 130 lb |
Container Size | 130 lb |
Details
Item | Laundry Detergent |
Cleaner Form | Powder |
Cleaner Container Type | Drum |
Fragrance | Citrus |
High Efficiency Compatibility | No |
Color | White |
Degreaser Container Type | Drum |
Item - Laundry Detergent and Stain Remover | Laundry Detergent |
Cleaner Chemical Product Grouping | Laundry Detergents and Fabric Softeners |
Standards | TSCA Compliant |
Container Type | Drum |
Features | For Use by Schools, Hospitals, Hotels, Motels, Clubs and Industrial Companies Who Wash Their Own Laundry (OPL`S), It Has a Moderate Foaming Action and can be Used in All Types of Industrial and Institutional Laundry Machines, May be Used With Sours, Softeners, Bleaches and Other Laundry Additives, Contains Optical Brighteners, Good for Use in Hard Water, Special Surfactant System Cleans Oily and Greasy Soils, Water Conditioning Agents Help to Prevent the Redeposition of Soils Onto Fabrics |
Flash Point | 300 Degrees F |
Biodegradable | Yes |
pH Level | 12.3 to 12.7 |
Rinse Required | Yes |
pH Value | Alkaline |
Description
Cleaning Product, Cleaner Form Powder, High Efficiency Compatibility No, Container Type Drum, Container Size 130 lb, Fragrance Citrus, Standards TSCA Compliant, Biodegradable Yes, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Hospital Islation Bag, 33gal, Red, PK100 (31DK97)
- BIG D Enzym D Digester Liquid Deodorant, Lemon, 1 gal, PK4 (150000)
- PURELL Waterless Surgical Scrub Gel 1200mL LTX-12 Refill, PK2 (1907-02)
- DIAMABRUSH Clutch Plate, 5 in. (NP-9200)
- ZEP Laundry Detergent, 35 lb Pail, Powder, Citrus, Orange (113337)
- ZEP High Efficiency Laundry Detergent, 40 lb Pail, Powder, Unscented, White (132433)
- ZEP High Efficiency Fabric Softener, 5 gal Pail, Liquid, Pleasant Citrus, Pink (131935)
- ZEP High Efficiency Laundry Bleach, 5 gal Pail, Liquid, Unscented, Clear (424435)
- ZEP High Efficiency Laundry Detergent, 5 gal Pail, Liquid, Citrus, Blue (286835)
- ZEP High Efficiency Laundry Bleach, 5 gal Pail, Liquid, Unscented, Green/Yellow (86835)
- WM BARR WM Barr 220219 14 oz Moisture Absorber (220219)
- Zep Laundry Detergent