Zep

Johnny Applestick, Bowl Deodorizer, PK24


product price: $89.75
/pk 24, $3.74/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
  • Fragrance Green Apple
  • Para/Non-Para Non-Para
  • Shape - Odor Control Oblong
  • Cleaner Container Size 1.75 oz
See all product information

Product Information

Dimensions

Cleaner Container Size 1.75 oz
Container Size 1.75 oz

Details

Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
Item - Urinal Blocks, Screens and Rim Hangers Toilet Rim Hanger
Fragrance Green Apple
Para/Non-Para Non-Para
Shape - Odor Control Oblong
Case Quantity 24
Color Blue
Item Toilet Rim Hanger
Cleaner Form Solid
Cleaner Container Type Box
Shape Oblong
Contains Enzymes Contains Enzymes
Container Type Box
Product Life 1,000 Flushes
Product Series 1745

Description

Toilet Rim Hanger, Fragrance Green Apple, Non-Para, Shape Oblong, Container Size 1.75 oz, Contains Enzymes, Cleaner Form Solid, Color Blue, Container Type Box, Product Life 1,000 Flushes, Product Series 1745, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.