Shop All Hand Wipes
Zep
Instant Hand Sanitizer Gel, PK4
Mfr # 355825
Zoro # G000919705
product price: $87.75
/pk 4, $21.94/ea
Free Shipping & Returns
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Jug
- Requires Dispenser No
- Hygiene Properties Sanitizing
- Color Colorless
- Hygiene Form Gel
Product Information
- Brand Zep
- MFR # 355825
- Zoro # G000919705
- UPC # 690858355850
- Country of Origin United States
- Category Hand Wipes
Details
Packaging Type | Jug |
Requires Dispenser | No |
Hygiene Properties | Sanitizing |
Color | Colorless |
Hygiene Form | Gel |
Refill Type | No Refill |
Formula | 70% Alcohol |
Fragrance | Clean Scent |
Item | Instant Hand Sanitizer Gel - 70% Alcohol |
Product Type | Hand Sanitizer |
Description
Instant Hand Sanitizer Gel - 70 Percent Alcohol, Formula 70 Percent Alcohol, Fragrance Clean Scent, Hygiene Properties Sanitizing, Requires Dispenser No, Color Colorless, Product Type Hand Sanitizer, Package Quantity 4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCMATE 32S-DC EZ REACHER 32IN (32SDC12)
- VIKAN 16 in Sweep Face Broom Head, Medium, Synthetic, Green (31792)
- TOUCH POINT WIPES TP Hand Sanitizing Wipes - 6 Pouches x 320 Wipes, 6.7 in. x 6.75 in., FDA Registered, 6PK (WS320HSR)
- FRIGIDAIRE Dryer, Gas, 8 cu ft., White (ELFG7337AW)
- ZEP Instant Hand Sanitizer Gel, PK4 (355824)
- ZEP Hand Cleaning Towels, Size 10"x12", PK4 (346601)
- ZEP Disinfectant Towels, PK6 (650880)
- ZEP Instant Hand Sanitizer Gel, PK12 (355801)
- PURELL Cottony Soft Individually Wrapped Sanitizing Hand Wipes, 5 x 7, PK1000 (9026-1M)
- FIRST AID ONLY Antimicrobial Sanitizing Wipe, Box, White (M928)
- SANI PROFESSIONAL Wet-Nap Premoistened Towelettes, 5 x 7 3/4, White, PK1000 (NIC D11055)
- Zep Hand Wipes