Shop All Hand Wipes
Zep
Instant Hand Sanitizer Gel, PK12
Mfr # 355801
Zoro # G300919726
product price: $76.35
/pk 12, $6.36/ea
Free Shipping & Returns
$76.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Pump Bottle
- Requires Dispenser No
- Hygiene Properties Sanitizing
- Color Colorless
- Hygiene Form Gel
Product Information
- Brand Zep
- MFR # 355801
- Zoro # G300919726
- UPC # 690858355805
- Country of Origin United States
- Category Hand Wipes
Details
Packaging Type | Pump Bottle |
Requires Dispenser | No |
Hygiene Properties | Sanitizing |
Color | Colorless |
Hygiene Form | Gel |
Formula | 70% Alcohol |
Fragrance | Clean Scent |
Item | Instant Hand Sanitizer Gel - 70% Alcohol |
Refill Type | No Refill |
Product Type | Hand Sanitizer |
Description
Instant Hand Sanitizer Gel - 70 Percent Alcohol, Formula 70 Percent Alcohol, Fragrance Clean Scent, Hygiene Properties Sanitizing, Requires Dispenser No, Color Colorless, Product Type Hand Sanitizer, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOSAFE-6400 2.5 gal Trash Bags, 17 in x 16 in, 720 PK (HB1617-6)
- CLR Fresh Scent Bathroom Cleaner 26 oz Liquid (BK-2000)
- JOHNSENS ELECTRONIC CLEANER 10OZ (4600)
- GOJO Wipes Bracket For 6299-02 or 6398-02 Wipes Buckets (6302-01)
- ZEP Instant Hand Sanitizer Gel, PK4 (355824)
- ZEP Hand Cleaning Towels, Size 10"x12", PK4 (346601)
- ZEP Instant Hand Sanitizer Gel, PK4 (355825)
- ZEP Disinfectant Towels, PK6 (650880)
- COTTONELLE Fresh Care Flushable Cleansing Cloths, White, 3.75 x 5.5, 42/Pack, PK8 (KCC 36734CT)
- SCRUBS Hand Sanitizing Wipes, 6 x 8", 85 Wipes (90985)
- PROFERRED Hand and Tool Wipes (T99001)
- Zep Hand Wipes