Shop All Floor Cleaners and Maintainers
Zep
Industrial Floor Cleaner, Liquid, 275 gal
Mfr # 126989
Zoro # G4709495
product price: $4,396.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$4,396.99
Free 30-Day Returns
Key Features
- Form Liquid
- Size 275 gal
- Color Purple
- Fragrance Pleasant
- Container Type Palletized Tank
Product Information
- Brand Zep
- MFR # 126989
- Zoro # G4709495
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 275 gal |
Container Size | 275 gal |
Description
Industrial Floor Cleaner, Cleaner Form Liquid, Container Size 275 gal, Container Type Palletized Tank, For Floor Type Ceramic, Concrete, pH Level 13, pH Value Alkaline, Properties Nonflammable, Concentrated, Recommended Dilution 1:8 to 1:64, Standards USDA, Color Purple, Flash Point None, Fragrance Pleasant, Maximum Coverage Area 2,000 sq ft, Maximum RTU Yield per Container 17,875 gal, Minimum Coverage Area 1,500 sq ft, NSF Rating A4, VOC Content 0 Percent, Primary Chemical Bleach
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Pad, Black, 10"L, PK10 (8550)
- ECOS PRO Kitchen Bathroom Cleaner, PK6 (PL9746/6)
- GAST Replacement Filters (K1027)
- COOL KITCHEN 01201 54 in. Janitor Mop Stick (CO138682)
- ZEP Sweeping Compound, Oil, 250 lb, Drum (637455)
- ZEP Hardwood and Laminate Cleaner, 1 gal Bottle (ZUHLF128EA)
- ZEP No Scent Floor Cleaner Liquid 128 oz (ZUNEUT128)
- ZEP Sweeping Compound, Soyabean Oil, 250 lb (230555)
- ZEP Concrete Floor Cleaner, Powder, 500lb, Drum (79480)
- ZEP HighTraffic Carpet Spot Remover Cleaner, Red (ZPEZUHTC128)
- SPIC AND SPAN Floor Cleaner, 3 oz., Green, PK45 (02011)
- Zep Floor Cleaners and Maintainers