Shop All Specialty Cleaners
Zep
High pH Presoak, Liquid, Drum
Mfr # 988585
Zoro # G8048127
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,131.99
Free 30-Day Returns
Key Features
- Container Type Drum
- Fragrance Mild
- Color Amber
- Container Size 55 gal
- Type Liquid
Product Information
- Brand Zep
- MFR # 988585
- Zoro # G8048127
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Container Size | 55 gal |
Description
High pH Presoak, Cleaner Type Truck & Trailer Wash, Base Type Water, Product Form Liquid, Container Type Drum, Container Size 55 gal, Use Location Exterior, Butyl-Free Contains Butyl, Color Light Amber, VOC Content Weight Percentage 0.17 Percent, Standards VOC Compliant, Minimum pH Level 13, Maximum pH Level 13.5, Removes Bugs, Road Film, Features High Foaming, Non-Caustic, High pH Presoak that quickly Penetrates and Loosens Bug Residues and Road Film, Fragrance Mild
Restrictions
- WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Absorbent Sock, 12 gal, 3 in x 48 in, Chemical, Hazmat, Black, Red, Yellow, Polypropylene (CH412)
- NILFISK Vacuum Accessory (7-22029)
- TOUGH GUY Scouring Pad, 6"L, 9"W, Nylon, Green, PK20 (2NTG8)
- MOLDEX Mold/Mildew Remover 32Oz (7010)
- ZEP Deo 3, Industrial Deodorant, 5 gal. (177935)
- ZEP Buff Cleaner, Liquid, 1 qt, Bottle, PK12 (190901)
- ZEP Calcium and Lime Remover, Neutral, 1 gal Bottle, PK4 (1041491)
- ZEP Deo 3, Industrial Deodorant, 55 gal. (177985)
- ZEP Low-Foam Stripper, Powders, 40 lb., Brown (61534)
- ZEP Wall Cleaner Foam 18 oz (ZUFWC18)
- PRO PRODUCTS Rust Out Water Softener Cleaner And Iron Remover, 4.75 Pounds (RO05B)
- Zep Specialty Cleaners