Shop All Degreasers
This Product is Discontinued
Zep
Heavy Duty Citrus Degreaser, 1 gal. Jug, Liquid, Orange (Discontinued)
Mfr # 1041475
Zoro # G2937907
This Product is Discontinued
Key Features
- Container Type Jug
- Size 1 gal.
- Cleaner Form Liquid
- Degreaser Application Excellent on Equipment, Machinery and Concrete Floors
- Fragrance citrus
Product Information
- Brand Zep
- MFR # 1041475
- Zoro # G2937907
- UPC # 690858707727
- Country of Origin Unknown
- Category Degreasers
Dimensions
Size | 1 gal. |
Degreaser Container Size | 1 gal. |
Container Size | 1 gal |
Cleaner Container Size | 1 gal |
Description
Heavy Duty Citrus Degreaser, Cleaner Chemical Product Grouping Degreasers, Non Aerosol Can, 1 gal, Net Weight 8.325 lb, Ready to Use/Concentrated Concentrated, Recommended Dilution Up to 2 oz per 1 gal, Cleaner Form Liquid, VOC Content 23 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe Yes, Application Equipment/Machinery, SARA, TSCA Compliant, Primary Chemical None, Base Formula Citrus-Based Solvent, Cleaner VOC Range VOC Greater than 5 Percent, NSF Rating Not Rated
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA, VT, WI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.