Shop All Floor Cleaners and Maintainers
Zep
Hardwood Laminate Floor Cleaner, Blue
Mfr # ZPEZUHLF32
Zoro # G507388073
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Spray
- Size 32 fl oz (1 quart)
- Color Blue
- Fragrance Fresh
- Features Residue-free
Product Information
- Brand Zep
- MFR # ZPEZUHLF32
- Zoro # G507388073
- UPC # 21709009323
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 32 fl oz (1 quart) |
Details
Item | Hardwood & Laminate Floor Cleaner |
Form | Spray |
Color | Blue |
Fragrance | Fresh |
Features | Residue-free |
Application | Hardwood Floor; Laminate Floor; Acrylic; Baseboard |
Standards | DFE |
Removes | Spot Remover; Stain Remover; Scuff Mark Remover |
Description
Professionalstrength floor cleaner is designed for hardwood and laminate floors It removes spots, stains and scuffs and restores the shine to varnish, acrylic and polyurethanefinished floors, molding, cabinet doors and other wood surfaces Cleaner leaves nothing behind but a fresh scent It dries fast with no rinsing needed Use on solid or engineered hardwood and laminate Spray bottle easily dispenses the cleaner
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOUT BY ENVISION 35 gal Trash Bags, Black, 80 PK (P3345K20)
- WEILER Weiler 804-71079 4.25 x 16 x 15 in. Extra Wide Metal Dust Pan (804-71079)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, 2 Rolls, Plstc (53698)
- VIKAN 7 7/8 in W Hook Brush, Medium, 5 1/4 in L Handle, 15 1/2 in L Brush, Blue, Polypropylene (53723)
- ZEP Driveway, Concrete & Masonry Cleaner Concentrate, 1gal (ZUCON128)
- ZEP Floor Cleaner, Liquid, 2 L, Bottle, PK4 (N68201)
- ZEP Sweeping Compound, Oil, 250 lb, Drum (637455)
- ZEP Floor Cleaner, Liquid, 5 gal, Bucket (72035)
- ZEP Z-Tread High Solids Floor Finish, Citrus Scent, 5 gal Pail (1041552)
- ZEP HighTraffic Carpet Spot Remover Cleaner, Red (ZPEZUHTC128)
- AJAX Murphy Hardwood Floor Cleaner Liquid 32 oz (MUR 01151)
- Zep Floor Cleaners and Maintainers