Shop All Disinfectants and Sanitizers
Zep
Hard Surface Sanitizer, 5 gal. Plastic Drum, Lemongrass, Green
Mfr # 125135
Zoro # G6576917
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Plastic Drum
- Fragrance Lemongrass
- Color Green
- Primary Chemical Quat
- Cleaner Chemical Product Grouping Disinfectants and Sanitizers
Product Information
- Brand Zep
- MFR # 125135
- Zoro # G6576917
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 5 gal. |
Cleaner Container Size | 5 gal. |
Degreaser Container Size | 5 gal. |
Container Size | 5 gal |
Description
Hard Surface Sanitizer, Primary Chemical Quat, Container Type Bucket, Container Size 5 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:25 to 1:256, Fragrance Lemongrass, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Wet Contact Time 5 min, Targeted Pathogens E-coli; H1N1; Herpes; Listeria; Salmonella, Product Series Apriza, VOC Content 0 Percent, Flash Point None, Rinse Required Yes, NSF Rating Not Rated, EPA Registered Yes
Restrictions
- This item has been restricted from sale in the following states: PR
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOFT CARE 1.3L Foam Deluxe Hand Soap Cartridge (100907879)
- ORECK Commercial Orbiter Floor Machine, w/Pad Holder, Silver (ORKORB550MC)
- VIKAN 3 3/4 in W Scrub Brush, Stiff, 3 in L Handle, 3 3/4 in L Brush, Red, Plastic, 5 in L Overall (38854)
- SPILFYTER Absorbent Pad, 27 gal, 16 in x 18 in, Universal, Gray, Polypropylene (DB-75)
- ZEP Hard Surface Sanitizer, 1 gal. Plastic Pail, Lemongrass, Green, 4 PK (125124)
- ZEP Commercial Pine Scent Concentrated Multi-Surface Cleaner Liquid 128 oz (ZUMPP128)
- ZEP Zep No Scent Disinfectant Spray 32 oz (1050102)
- ZEP Sanitizer, 1 gal. Plastic Pail, Mild, Red, 4 PK (170023)
- ZEP Cleaning Product, 5 gal. Plastic Drum, Lemon, Blue-Green (434435)
- ZEP Cleaning Product, 1 gal. Jug, Chlorine, Light Yellow, 4 PK (540824)
- PURELL Cleaners & Detergents, Spray Bottle, Fragrance Free, 6 PK (3340-06)
- Zep Disinfectants and Sanitizers