Shop All Hand Soap & Lotion Dispensers
Zep
Hand Soap Disp, BLK/WH, 1,000 mL, 8 3/4 inD
Mfr # 664501
Zoro # G8805314
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Refill Size 1,000 mL
- Hygiene Form Liquid
- Material Plastic
- Color Black/White
Product Information
- Brand Zep
- MFR # 664501
- Zoro # G8805314
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,000 mL |
Height | 5 in |
Width | 5 1/2 in |
Depth | 8 11/16 in |
Overall Height | 5 in |
Overall Depth | 8 3/4 in |
Overall Width | 5 1/2 in |
Description
Hand Soap Dispenser, Color Black/White, Mount Type Wall, Product Type Hand Soap Dispenser, Material Plastic, Series LS 50, Finish Unfinished, Compatible with Manufacturer Model Number 314924, Refill Size 1,000 mL, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 8 3/4 in, Overall Height 5 in, Overall Width 5 1/2 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable, Form Liquid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG D Diamond 3D Urinal Screen, Calypso Lime Scent, Green, PK60, 60PK (622)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Trash Can, Red, 19 3/4 in Dia, Step-On, HDPE (FG614500RED)
- RUBBERMAID COMMERCIAL Bag, Cart, Cleaning, 34-Gal. 4PK (RCP1966881CT)
- RUBBERMAID COMMERCIAL 24 gal Square Step Can, Red, 16 3/4 in Dia, Step-On, Steel, Rigid Plastic (FGST24EPLRD)
- ZEP Hand Pump, Compatible with Zep 1 gal Bottles, Plastic, Clear (666901)
- ZEP Hand Soap Dispenser, Plastic, 12" W, PK6, Finish: Unfinished (S94506)
- ZEP Hand Soap Disp, GY, 1,000 mL, 9 7/8 inD (667301)
- ZEP Hand Soap Dispenser, D-4000 Plus , 1 Gal Refill Size, Aluminum and Nylon, Gray (600101)
- ZEP Fuzion Hand Care Automatic Dispenser (S93301)
- ZEP Heavy Duty Hand Care Wall Mount System, 1 gal, 5 x 4 x 14, Silver/Blue (600101)
- SIMPLEHUMAN Double Wall Mount Shower Pump, 2 x 15 fl. oz. Shampoo and Soap Dispensers, Stainless Steel (BT1028)
- Zep Hand Soap & Lotion Dispensers