Shop All Hand Sanitizer Dispenser Refills
This Product is Discontinued
Zep
Hand Sanitizer, 1,000mL, FragranceFree, PK6 (Discontinued)
Mfr # 88009
Zoro # G5519492
Free Shipping & Returns
This Product is Discontinued
Key Features
- Formula Non-Alcohol
- Hygiene Form Liquid
- Hygiene Properties Antimicrobial
- Hygiene Series ZEP Professional
- Fragrance Fragrance Free
Product Information
- Brand Zep
- MFR # 88009
- Zoro # G5519492
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1,000 mL |
Container Size | 1,000 mL |
Details
Formula | Non-Alcohol |
Hygiene Form | Liquid |
Hygiene Properties | Antimicrobial |
Hygiene Series | ZEP Professional |
Fragrance | Fragrance Free |
Packaging Type | Cartridge |
Requires Dispenser | Yes |
Standards | E3 Rated for Food Processing |
Color | Clear |
Item | Hand Sanitizer |
Uses Dispenser | 54ZP69 |
Form | Liquid |
Ligature Resistant | No |
Features | May Be Used Repeatedly Throughout The Day Without Irritation, Kills 99.99% of Most Common Germs |
Package Configuration | 12-13/16 in x 12-13/16 in x 13-1/2 in |
Product Availability | Temporarily Unavailable |
NSF Rating | Not Rated |
Manufacturer Dispenser Part Number | 54ZP69 |
Series | GreenLink |
Product Type | Hand Sanitizer |
Description
Hand Sanitizer, Form Liquid, Formula Glycerol, Container Type Cartridge, Container Size 1,000 mL, Fragrance Fragrance Free, Requires Dispenser Yes, Series GreenLink, Number of Pumps Included Not Applicable, NSF Rating Not Rated, Manufacturer Dispenser Part Number 54ZP69, Color Clear, Product Type Hand Sanitizer, Standards USDA E-3 Category, Ligature Resistant No, Application Healthcare, Features Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.