Shop All Anti-Seize Compounds
Zep
GroovyV, Anti-Seize Lubricant, 20n15, PK12
Mfr # 022101
Zoro # G3901149
product price: $263.99
/pk 12, $22.00/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type General Purpose Anti-Seize
- Lubricant Container Aerosol Can
- Max. Operating Temp. 2,100 Degrees F
- Min. Operating Temp. -65 Degrees F
- Lubricant Color Blue
Product Information
- Brand Zep
- MFR # 022101
- Zoro # G3901149
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 15 oz |
Description
General Purpose Anti-Seize, 15 oz, Aerosol Can, Copper, Liquid, Groovy, -65 Degrees F, 2,100 Degrees F, Zep, Gray, Flammable, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-608-2Z, 600 Series Single Row Deep Groove Ball Bearing, 6082Z (608-2Z)
- DYNABRADE Hand, Tite Chuck (96526)
- LOC-LINE Spherical Coolant Port Adapter, PK2 (41741)
- DUAL DURA-SYNC TORQUE Timing Belt, D8M, 30 x 600mm PL, T75 (D600-8M-30)
- ZEP Groovy Paste, Anti-Seize, 8 oz., PK12 (068701)
- CRC Anti Seize Compound, 16 oz, Aerosol Can (14095)
- LOCTITE Anti Seize, Zinc, 16 oz, Can, Grey, Paste LB 8044(TM) (233507)
- LOCTITE Loctite 504469 Silver Anti Seize Stick - 20g (LOC504469)
- CRC Food Grade Anti-Seize, H1 Food Grade, 8 oz Brush-Top Can, White (SL35905)
- JET-LUBE General Purpose Anti-Seize, Non-Metallic, 1 lb Brush-Top Can, Black, 550 (15504)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Aluminum, 5 oz, Brush Top Can (18005)
- Zep Penetrants and Lubricants