Shop All Automotive AC System Fluid
Zep
General Purpose Cleaner/Degreaser, PK4
Mfr # 78824
Zoro # G5085381
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$210.99
Free 30-Day Returns
Key Features
- Color Clear
- Cleaner Container Type Bottle
- Cleaner Container Size 1 gal
- Flammable/Non Flammable Flammable
- Chlorinated/Non Chlorinated Non-Chlorinated
Product Information
- Brand Zep
- MFR # 78824
- Zoro # G5085381
- Country of Origin United States
- Category Automotive AC System Fluid
Dimensions
Cleaner Container Size | 1 gal |
Container Size | 1 gal |
Description
General Purpose Cleaner/Degreaser,PK4, Base Type Solvent, Container Type Bottle, Container Size 1 gal, Net Weight 3.68 lb, Product Form Liquid, Boiling Point 147.2 Degrees F, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards 50 State Compliant, VOC Content Weight 699.54 g/L, VOC Content Weight Percentage 100 Percent, Cleaner Application Electrical, Equipment and Machinery, Cleaner Type A/C Flush, Color Clear
Restrictions
- WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hose Connector Heater Hose, 28633 (28633)
- BOJO TOOLS P7 Pry Tool Kit (ATH-P7-PRY)
- DONALDSON P562448, LVL GAUGE (P562448)
- SUR&R Fuel Line Replacement Kit, 35 Pieces (KP1212)
- UNIVERSAL AIR COND 8 Oz Bottle Premium Pag 46 Oil W/O Dye Pag Oil, Ro0900B (RO0900B)
- AFTERMARKET AMX10274 Universal Pag Oil (AMX10274-ABL)
- FOUR SEASONS Dura Ii Flush Solvent: 1 Gallon, 69992 (69992)
- FOUR SEASONS Dura Ii Flush Solvent: 1 Quart, 69991 (69991)
- UAC RO 0901B Pag 100(r-134a) Oil (RO 0901B)
- CRC Compressor Oil Sae30 1Gal Stalube Cmproil, Sl22133 (SL22133)
- TRACERLINE Oil Dye, 6PK (HBF-LF2001)
- Zep Automotive AC System Fluid