Shop All Automotive Battery Cleaners
Zep
General Purpose Cleaner/Degreaser, PK12
Mfr # 1047944
Zoro # G5074288
Free Shipping & Returns
$96.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Type Spray Bottle
- Flammable/Non Flammable Flammable
- Cleaner Container Size 15 oz
- Chlorinated/Non Chlorinated Non-Chlorinated
- Net Weight 15 oz
Product Information
- Brand Zep
- MFR # 1047944
- Zoro # G5074288
- Country of Origin United States
- Category Automotive Battery Cleaners
Dimensions
Cleaner Container Size | 15 oz |
Container Size | 15 oz |
Details
Automotive Cleaner Item | Battery Cleaner |
Cleaner Container Type | Spray Bottle |
Flammable/Non Flammable | Flammable |
Chlorinated/Non Chlorinated | Non-Chlorinated |
Net Weight | 15 oz |
Container Type | Aerosol Spray Can |
Item | General Purpose Cleaner/Degreaser,PK12 |
Standards | 50 State Compliant |
Flammability | Flammable |
VOC Content Weight Percentage | 5.13 % |
Butyl-Free | Butyl-Free |
Base Type | Solvent |
Cleaner Type | Battery Cleaner |
Product Form | Aerosol |
Series | Battery Cleaner & Protector |
VOC Content Weight | 53.21 g/L |
Description
General Purpose Cleaner/Degreaser,PK12, Base Type Solvent, Container Type Aerosol Spray Can, Container Size 15 oz, Net Weight 15 oz, Product Form Aerosol, Boiling Point Not Applicable, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards 50 State Compliant, VOC Content Weight 53.21 g/L, VOC Content Weight Percentage 5.13 Percent, Cleaner Application Equipment and Machinery, Automotive Vehicles, Cleaner Type Battery Cleaner
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH BumpFrame License Plate Frame, Black (8ALPBF1)
- HOWES LUBRICATOR Meaner Power Kleaner, 8 oz. (103008)
- RACE SPORT Mini High Power 2.8 inch 12-watt 1,000LM CREE Work Light (RS2812W)
- GRIOTS GARAGE Wheel Cleaner, 22 oz. (10970)
- ZEP Battery Coat, Protector, 20n16, PK12 (010801)
- NOCO Battery Protector, Aerosol Can, 12 oz. (A202)
- INTEGRATED SUPPLY NETWORK E-Z Red Battery Post Cleaner, Black (S501)
- PROTOCHEM LABORATORIES Non-Flammable Safety Solvent 36,200 Dielectric, 18 oz., EA1 (PC-200A-1)
- PROTOCHEM LABORATORIES Non-Flammable Terminal Cleaner For Batteries, 18oz., PK12 (PC-250)
- OTC Battery Post Cleaner (4612)
- PERFORMANCE TOOL Top Post Battery Washer, W1658C (W1658C)
- Zep Automotive Battery Cleaners