Shop All Gasket Makers
Zep
Gasket Maker, 7.25 oz., Black, Temp Range -60 to 450 Degrees F
Mfr # 143301
Zoro # G3900972
product price: $247.99
/pk 12, $20.67/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Use to Seal Joints and Cracks in the Roof and Sides of School Buses, Construction and Farm Equipment
- Color Black
- Size 7.25 oz.
- Temp. Range -60 to 450 Degrees F
- For Use On Create Formed In-Place Gaskets for Gear Boxes, Compressors and Pumps
Product Information
- Brand Zep
- MFR # 143301
- Zoro # G3900972
- Country of Origin United States
- Category Gasket Makers
Dimensions
Size | 7.25 oz. |
Container Size | 7.25 oz |
Details
Application | Use to Seal Joints and Cracks in the Roof and Sides of School Buses, Construction and Farm Equipment |
Color | Black |
Temp. Range | -60 to 450 Degrees F |
For Use On | Create Formed In-Place Gaskets for Gear Boxes, Compressors and Pumps |
Sealant Base | Silicone |
Sealant Container | Cartridge |
Item | Gasket Maker |
Container Type | Cartridge |
Sealant Type | Gasket Maker |
Description
Gasket Maker, Color Black, Container Size 7.25 oz, Container Type Cartridge, Package Quantity 12
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAMS ROCK HARD 4 Lb. Can Powder Water Putty (RHWP4)
- 3M 1" Green Masking Tape (2060)
- HARDMAN Epoxy Adhesive, Double/Bubble Non-Sag Extra Fast Setting Series, White, Pail, 10 PK, 1:01 Mix Ratio (4008-BG10)
- SUPER GLUE Glue Gel, SUPERUNIX Series, Clear, 0.07 oz, Tube (90015)
- ZEP Gasket Maker, 7.25 oz., Red, Temp Range -60 to 550 Degrees F (143201)
- ZEP Gasket Maker, 7.25 oz., Clear, Temp Range -60 to 450 Degrees F (143001)
- LOCTITE Anaerobic Gasket Sealant, 25 mL, Red, Temp Range -65 to 300 Degrees F (2102974)
- ANTI-SEIZE TECHNOLOGY RTV Gasket Maker 8 oz, Pressurized Can, AST-RTV, Black, Paste (27088)
- LOCTITE RTV Silicone Sealant, 300 mL, Black, Temp Range -75 to 625 Degrees F (135508)
- PERMATEX Rigid, High Torque RTV Silicone Sealant, 13 oz, Gray, Temp Range -65 to 500 Degrees F (82195)
- PERMATEX For Aluminum and Other Metals Gasket Maker, 300 mL, Red, Temp Range -65 to 300 Degrees F (51845)
- Zep Gasket Makers