Shop All Floor Strippers
Zep
Floor Stripper, Size 5 gal., Pail
Mfr # 201735
Zoro # G6571350
original price:
$141.99
25% off
new price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 gal
- Recommended Dilution 0.044444444
- Container Type Drum
- RTU Yield per Container 25 gal
- Standards CERCLA, SARA, TSCA
Product Information
- Brand Zep
- MFR # 201735
- Zoro # G6571350
- Country of Origin United States
- Category Floor Strippers
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Details
Item | Floor Stripper |
Recommended Dilution | 0.044444444 |
Container Type | Drum |
RTU Yield per Container | 25 gal |
Standards | CERCLA, SARA, TSCA |
pH Level | 14 |
Maximum RTU Yield per Container | 25 gal |
Biodegradable | No |
VOC Content | 2% |
Cleaner Form | Liquid |
For Floor Type | Porcelain |
pH Value | Alkaline |
Product Series | Time Saver |
Nonflammable | No |
Application | Airport Terminal Services Eating & Drinking Establishments Schools & Educations Services Building Service Contractors Hotels and Motels Sports & Recreation Clubs Child Day Care Services Large Retail Stores Supermarkets Department Stores Nursing Homes & Hospitals |
Color | Colorless |
Fragrance | Citrus |
Description
Floor Stripper, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, For Floor Type Porcelain, pH Level 14, pH Value Alkaline, Product Series Time Saver, Concentrated, Standards CERCLA, SARA, TSCA, VOC Content 2 Percent, Maximum RTU Yield per Container 25 gal, Recommended Dilution 1:4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E BUTTERWORTH & CO Cotton Rags Wht 1# (77-1)
- RUBBERMAID COMMERCIAL Floor Stand Dispenser, Black, 51 73/100 in (2143543)
- FLITZ 34OZ LIQ Flitz Polish (LQ04535)
- GORDON BRUSH Angled Stiff Speedy Corn Polypropylene with Wood Handle (M437310)
- ZEP Floor Stripper, Unscented, 1 gal, PK4 (ZULFFS128)
- ZEP Floor Stripper, Size 5 gal., Pail (107135)
- ZEP Floor Stripper, 55 gal. (67885)
- ZEP Floor Stripper, 1 gal Bottle (ZULFFS128EA)
- ZEP Floor Stripper, Size 18 oz., Bottle, PK12 (28201)
- ZEP Heavy-Duty Floor Stripper Conc, 1 gal, PK4 (ZULFFS128)
- BOARDWALK Concentrated Heavy-Duty Floor Stripper, 1 gal Bottle, PK4 (110600-41ESSN)
- Zep Floor Strippers